Beli hand mixer bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  2. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  3. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  4. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  5. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  6. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  7. JLD Electric Mixer
    Mulai

    Rp489.900

    JLD Electric Mixer
    atribut:
    • Power (W): 760
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Diameter (mm): 120
    • Speed (rpm): 0-800
  8. INGCO Cordless Mud Mixer Lithium Ion
    Mulai

    Rp1.899.900

    INGCO Cordless Mud Mixer Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Baterai
    atribut:
    • Voltage (V): 20
    • Mixing Pad Thread: M14
    • No Load Speed (rpm): 0-650
  9. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  10. PRO-QUIP Pengaduk Semen (Molen Cor Beton)
    Mulai

    Rp3.899.900

    PRO-QUIP Pengaduk Semen (Molen Cor Beton)
    Deskripsi:
    Concrete MixerPengaduk Semen
  11. TOSITA Mesin Molen
    Mulai

    Rp7.899.900

  12. STANLEY Mixer (Mesin Pengaduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    STANLEY Mixer (Mesin Pengaduk)
    atribut:
    • Dimensions (DxWxH) (cm): 39x31x22
    • Place of Equipment: M14x2
    • Power (W): 1400
    • Speed Without Load (rpm): 0-480/0-800
    • Cable Length (m): 2
    • Color: Yellow-Black
    • Dia. Mixing Stick: 140
    • Volume Humidity: 120
  13. ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Mulai

    Rp12.999.900

    ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Deskripsi:
    It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
    atribut:
    • Stirring Shaft Material: SUS303
  14. Dongcheng Corded Mixer (Mesin Pengaduk)
    Mulai

    Rp759.900

    Dongcheng Corded Mixer (Mesin Pengaduk)
    atribut:
    • Stirring Paddle Diameter (mm): 160
    • Stirring Paddle Thread Dia.: M12
    • Net Weight (kg): 3.5
    • No Load Speed (rpm): 620
    • Rated Input Power (W): 1010
  15. Future Star Concrete Mixer Beton
    Mulai

    Rp99.999.900

    Future Star Concrete Mixer Beton
    atribut:
    • Accuracy Water Supply (%): ≤2
    • Interesting Speed (km/hour): 20
  16. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  17. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp11.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
  18. GETRA Mixer Spiral (Mixer)
    Mulai

    Rp7.799.900

    GETRA Mixer Spiral (Mixer)
    Deskripsi:
    Double speed dough mixer Dough mixer Bowl, kneader and shaft are all made from stainless steel Forged dough mixer hook, dough divider and stainless steel mixing bowl Safety micro switch protected safety guard Ideal for soft doughs such as pizza and bread
  19. Meiji Air Agitators (Mesin Pengaduk Cat)
    Mulai

    Rp10.999.900

    Meiji Air Agitators (Mesin Pengaduk Cat)
    atribut:
    • Maximum Air Pressure: 0.49MPa
Daftar Harga hand mixer bosch Terbaru October 2026
DCA MixerRp749.900
MONAKE Paint MixerRp689.900
KRISBOW Mesin Pengaduk CatRp1.799.900
Makita Power MixerRp6.099.900
TIGON Concrete Mixer ElectricRp4.499.900
RYOBI Power MixerRp3.199.900
monotaro Steel Mixer (Alat Pengaduk)Rp179.900
JLD Electric MixerRp489.900
INGCO Cordless Mud Mixer Lithium IonRp1.899.900
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)