Beli hand drill makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  2. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
  3. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  4. Makita Vibratory Drill (Mesin Bor Beton)
    Mulai

    Rp5.699.900

    Makita Vibratory Drill (Mesin Bor Beton)
    Deskripsi:
    Powerful and high-speed drilling with a new body that can be gripped firmly! Powerful drilling with brush holder unit!
    atribut:
    • Cable Length (m): 2
    • Current (A): 7.2
    • Included Accessories: Stopper pole, chuck key S13 (763432-9), side grip
    • Carbon Brush Nominal Number: 407
    • Chucking Size (mm): 2 to 13
    • Drilling Capacity (Concrete Block) (mm): 16
    • Drilling Capacity to Steel (mm): 13
    • Drilling Capacity to Wood (mm): 30
    • Number of Impact (impacts/minute): 0 to 44800
    • Power Consumption (W): 680
    • Power Input (V): (Single Phase) 100
    • Rotation Speed (rpm): 0 to 2800
    • TRUSCO Number: 422-7719
    • Vibration 3 Axis Composite Value (m/s²): 19.0 (vibration drill), 2.5 (drill)
  5. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  7. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  8. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  9. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  10. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  11. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp4.599.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.
    atribut:
    • Chuck size (mm): 13
    • Idle Speed High Gear (rpm): 0-1.900
    • Idle Speed Low Gear (rpm): 0-500
    • Impact Rate High Gear (rpm): 0-28.500
    • Impact Rate Low Gear (rpm): 0-7.500
    • Maximum Torque (N m): 65
    • Motor Type: Brushless BL Motor
    • Voltage (V): 18
  12. SATA Electric Hand Drill
    Mulai

    Rp589.900

    SATA Electric Hand Drill
    Deskripsi:
    51305 320W Electric Drill Product Introduction ●Small size and light weight; ●Widely suitable for construction, decoration, property management and daily use of home users ●Rated input power 320W ●Rated speed 0-2700r/min ●Metal drilling (mm) 10MM ●Wood drilling (mm) 20MM
    atribut:
    • Drilling Capacity Metal/Wood (mm): 10 / 20
    • Rated Speed: 0-2700r/min
    • Rated input power: 320 W
    • Serial Number: 51305
  13. Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drill
    atribut:
    • Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
    • Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32(280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Level (dBA): 93
    • Sound Pressure Level (dBA): 82
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
    • Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
  14. FIRMAN Generator Gasoline E5 Series (Genset Bensin)
    Mulai

    Rp9.599.900

    FIRMAN Generator Gasoline E5 Series (Genset Bensin)
    atribut:
    • Type of Fuel: Pure Gasoline
    • Automatic Decompression System (ADS): Yes
  15. KEYANG Hand Drill
    Mulai

    Rp589.900

    KEYANG Hand Drill
    atribut:
    • Power (W): 450
    • Chuck size (mm): 10
    • Dimensions (LxWxH) (mm): 220x68x191
    • Maximum Capacity (mm): Steel : 10; Wood : 25
    • No Load Speed (rpm): 0-3200
  16. TRUSCO Spatula
    49%
    Mulai

    Rp80.900

    TRUSCO Spatula
    Deskripsi:
    Non-slip checker ring processing on PP resin handle which is strong against chipping and cracking. Glue applicatin. Putting paint. Formulation of paint.
    atribut:
    • Specifications: Penetration Type
Daftar Harga hand drill makita Terbaru November 2026
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Rp2.399.900
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Vibratory Drill (Mesin Bor Beton)Rp5.699.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.299.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)