Beli hand drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  2. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  3. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
  4. SATA Electric Hand Drill
    Mulai

    Rp589.900

    SATA Electric Hand Drill
    Deskripsi:
    51305 320W Electric Drill Product Introduction ●Small size and light weight; ●Widely suitable for construction, decoration, property management and daily use of home users ●Rated input power 320W ●Rated speed 0-2700r/min ●Metal drilling (mm) 10MM ●Wood drilling (mm) 20MM
    atribut:
    • Drilling Capacity Metal/Wood (mm): 10 / 20
    • Rated Speed: 0-2700r/min
    • Rated input power: 320 W
    • Serial Number: 51305
  5. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  6. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  7. FIRMAN Generator Gasoline E5 Series (Genset Bensin)
    Mulai

    Rp8.599.900

    FIRMAN Generator Gasoline E5 Series (Genset Bensin)
    atribut:
    • Type of Fuel: Pure Gasoline
    • Automatic Decompression System (ADS): Yes
  8. KEYANG Hand Drill
    Mulai

    Rp589.900

    KEYANG Hand Drill
    atribut:
    • Power (W): 450
    • Chuck size (mm): 10
    • Dimensions (LxWxH) (mm): 220x68x191
    • Maximum Capacity (mm): Steel : 10; Wood : 25
    • No Load Speed (rpm): 0-3200
  9. TRUSCO Spatula
    49%
    Mulai

    Rp80.900

    TRUSCO Spatula
    Deskripsi:
    Non-slip checker ring processing on PP resin handle which is strong against chipping and cracking. Glue applicatin. Putting paint. Formulation of paint.
    atribut:
    • Specifications: Penetration Type
  10. FIRMAN Generator Gasoline ECII Series (Genset Bensin)
    Mulai

    Rp3.299.900

    FIRMAN Generator Gasoline ECII Series (Genset Bensin)
    atribut:
    • Alternator: Brush
    • Combustion: TCI
    • Oil Warning System: Yes
    • Phase: 1
  11. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  12. SCHROEDER Hand Drill
    Mulai

    Rp889.900

    SCHROEDER Hand Drill
    atribut:
    • Overall Length (mm): 235
    • Shank Diameter (mm): 6
  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. 3M Disposable Dust Mask
    Mulai

    Rp1.799.900

    3M Disposable Dust Mask
    Deskripsi:
    Standard type disposable dust mask. The usage time limit is long, so you can use it with confidence.
    atribut:
    • AS ONE Part Number: 9-021-01
    • Head Strap: overhead
    • Maximum Duration Time (hour): 14
    • Quantity (sheets): 22
    • Shape: Cup type
    • Size: Regular
    • Specified protection factor: 4
    • Standard: DS1
    • String Type: Mask type
    • TRUSCO Number: 380-2167
    • Type: Disposable
  15. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  16. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  17. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
Daftar Harga hand drill Terbaru October 2026
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Rp2.399.900
SATA Electric Hand DrillRp589.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
FIRMAN Generator Gasoline E5 Series (Genset Bensin)Rp8.599.900
KEYANG Hand DrillRp589.900
TRUSCO SpatulaRp80.900
FIRMAN Generator Gasoline ECII Series (Genset Bensin)Rp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)