Beli hand blower makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Blower
    Mulai

    Rp999.900

  2. TOTAL Lithium-Ion Blower (Mesin Blower Baterai)
    Mulai

    Rp479.900

    TOTAL Lithium-Ion Blower (Mesin Blower Baterai)
    Deskripsi:
    NO battery and charger included
  3. Makita blower
    Mulai

    Rp2.199.900

    Makita blower
    Deskripsi:
    Powerful blowing! The fan shape and outlet size have been revised to increase air volume by approximately 46% (compared to the manufacturer's previous model). A new shaped fan with blades on both sides. Large air volume with large outlet. Handle shape + soft grip makes it easy to work horizontally or downwards. Freestanding housing shape that is stable when stored. Dust collection work is possible using the standard accessory dust bag. Suppresses static electricity generated when collecting dust such as wood chips and concrete powder. Air volume can be adjusted with continuously variable speed + dial speed (UB1103 only)
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 407
    • Current (A): 3.6
    • Cutting Capacity, Pipe (mm): 25.4
    • Cutting Capacity, Wood (mm): 55
    • Included Accessories: Jigsaw blades B-8, B-10 (for wood), B-30 (for metal) 1 each, hex wrench 3
    • Mass (kg): 1.5
    • Power Consumption (W): 340
    • Power Input (V): Single phase 100
    • Specification: Double insulation, with LED light, continuously variable transmission
    • Stroke (mm): 14
    • Suitable Material: For ironsmith / woodwork
  4. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  5. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  6. BOSCH Blower with Dust Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  7. RYU Blower
    Mulai

    Rp549.900

    RYU Blower
    Deskripsi:
    Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.
    atribut:
    • Power (W): 600
    • Frekuensi: 50/60Hz
    • Volume Air Udara: 0-2.80m3/min
    • No Load Speed (rpm): 0-16.000
  8. Mesin HL Hand Blower
    Mulai

    Rp159.900

    Mesin HL Hand Blower
    atribut:
    • Rated Input Power (W): 500
    • Rated Voltage (V): 220/50
    • Frequency (Hz): 50
    • No Load Speed (rpm): 13000
  9. Makita Brushless Cordless 6-Speed Blower
    Mulai

    Rp10.999.900

    Makita Brushless Cordless 6-Speed Blower
    atribut:
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 830/880/930x205x295 ((32-3/4/34-3/4/36-5/8x8-1/8x11-5/8inch)
    • Maximum Air Velocity (m/s): 54 (120 MPH)
    • Maximum Air Volume (m³/minute): 13.4 (473 CFM)
    • No Load Speed (rpm): 11400 - 21500
    • Sound Level (dBA): 93.5
    • Sound Pressure Level (dBA): 79.1
  10. Mollar Hand Blower
    Mulai

    Rp269.900

    Mollar Hand Blower
    atribut:
    • Power (W): 500
  11. Makita Cordless 2-Speed Blower
    Mulai

    Rp7.899.900

    Makita Cordless 2-Speed Blower
    atribut:
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 905x141x194 (35-5/8x5-5/8x7-5/8inch)
    • Maximum Air Velocity (m/s): High: 93 (208 MPH), Low: 57 (128 MPH)
    • Maximum Air Volume (m³/minute): High: 4.4 (155 CFM), Low: 2.6 (92 CFM)
    • No Load Speed (rpm): High: 17,000 Low: 10,000
    • Sound Level (dBA): 94.7
    • Sound Pressure Level (dBA): 82.3
  12. monotaro Hexagonal Bit Set (Mata Obeng Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    monotaro Hexagonal Bit Set (Mata Obeng Set)
    Deskripsi:
    Produk ini juga sering disebut dengan Mata Obeng Set
    atribut:
    • Overall Length (mm): 65
    • Material: S2
    • Hexagon Axis Opposite Side Length (mm): 6.35
    • Set Contents: H2 (Purple)/H2.5 (Yellow)/H3 (Black)/H4 (Green)/H5 (Red)/H6 (Indigo Blue)
  13. SHINKO (Shinko MechatroTech) Hand Blower
    Mulai

    Rp899.900

    SHINKO (Shinko MechatroTech) Hand Blower
    Deskripsi:
    For blowing off, blowing air, and collecting dust
    atribut:
    • Frequency (Hz): 50/60
    • AS ONE Part Number: 64-3675-42
    • Cable Length (m): 1.8
    • Current (A): 3.9
    • Mass (kg): 1.5
    • Included Accessories: Nozzle (220mm), dust back, 1 each
    • Power Consumption (W): 370
    • Power Input (V): AC100
    • Rated Usage Time (minute): 30
    • Rotation Speed (rpm): 13000
    • Wind Pressure (mmAq): 400
  14. BOSCH Blower
    Mulai

    Rp2.799.900

    BOSCH Blower
    atribut:
    • Dimensions (mm): 455x231x214
    • Air pressure (kPa): 0 to 7.2
    • Dust Collection Capacity (L): 1.5
    • Power Cord Length (m): 4
    • Power Supply (V): Single Phase 100
    • Maximum Air Volume (m³/minute): 4.5
  15. TOTAL Cordless Blower
    Mulai

    Rp189.900

    TOTAL Cordless Blower
    Deskripsi:
    Single speed blower.
  16. KRISBOW Papan Peringatan
    Rating:
    96% of 100
    (5)
    Mulai

    Rp59.900

  17. HiKOKI Blower
    Mulai

    Rp1.699.900

    HiKOKI Blower
    atribut:
    • Overall Length (mm): 447
    • Input Power (W): 550
Daftar Harga hand blower makita Terbaru March 2026
Makita BlowerRp999.900
TOTAL Lithium-Ion Blower (Mesin Blower Baterai)Rp479.900
Makita blowerRp2.199.900
KRISBOW Blower ListrikRp459.900
Makita Blower Tanpa KabelRp1.299.900
BOSCH Blower with Dust ExtractionRp759.900
RYU BlowerRp549.900
INGCO Blower Tanpa KabelRp369.900
Mesin HL Hand BlowerRp159.900
Makita Brushless Cordless 6-Speed BlowerRp10.999.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)