Beli hammer test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LANGRY Hammer TestDeskripsi:The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.atribut:
- Calibration Value on Testing Anvil: 80±2
- Elastic Tension Spring Stiffness (N m): 785.0±30. 0
- Standard Impact Energy (J): 2.207
- GOTT Concrete Test Hammeratribut:
- Dimensions (LxWxH): 320x190x90
- Material: Metal
- Impact Energy (mkg): 0.225 (2.207 Joule)
- Measurement Range (N²): 10 to 70
- Set Content: Grinding Stone
- O.H.INDUSTRIAL Test Hammeratribut:
- Hardness HRC (Hardened): 55degree-60degree
- Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
- Head Material: Carbon Steel for Mechanical Structure S53C
- Wedges: Small
- Sanyo Testing Machines Concrete Test Hammer TypeDeskripsi:The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.atribut:
- Type: Pointer reading type
- Mass (kg): 3
- Included Accessories: Wheel, instruction manual, chalk
- Dimensions, DiameterxLength L (Φmmxmm): About 54x355
- Strength Measurement Range (N/mm²): 10 to 70
- Wipro Alat Test Kekerasanatribut:
- Pointer Friction (N): 0.65 ± 0.15
- Pointer Length (mm): 20.0 ± 0.2
- Proceq Hammer Testatribut:
- Display: Mechanical Display
- Myzox Concrete test hammer NS-III / NSR-IIIDeskripsi:Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurementatribut:
- Mass (kg): 4
- TONE Test HammerDeskripsi:For trucks, buses, motorcycles, bicycles, trains, machinery, structures, etc.atribut:
- Type: Inspection hammer / test hammer
- Head Diameter (mm): φ16
- Overall Length L (mm): 420
- Main Uses: Inspection of machinery and vehicles
- Dimension A (mm): 111
- Dimensions d (mm): 16
- Size (lbs): 0.5
- TRUSCO Number: 818-8698
- Use: Trucks, buses, motorcycles, bicycles, trains, machinery and structures
- Weight (g): 280
- OH Test Hammer c/w Handleatribut:
- Handle Material: Oak
- Head Material: Carbon Steel
- Digipas Digital Concrete Hammer Testatribut:
- Display: OLDE digital
- Measuring Range (N/mm²): 10-70
- Accuracy: ±0.1
- Operating Temperature (°C): -40 to 60
- Power: 3.7 Li-ion Rechargeable battery
- Dimension: 280x75x60
- Impact Energy (N m): 2207
- OH Test Hammer c/w Handleatribut:
- Head Diameter (mm): 20
- Head Length (mm): 130
- Total Length (mm): 450
- Handle Material: Oak
- Head Material: Carbon Steel
- Size (lbs): 3/4
- AMS Hardness Testeratribut:
- UNSPSC: 41114611
- Includes: Calibration and QC Certificate; Carry Case with Shoulder Strap; Grindstone; Phenolphthalein Atomizer; Phenolphthalein Label Precautions; Position Template; Transport Safety Cap
- Product Type: Concrete Test Hammer
- TONE Testing HammerDeskripsi:It uses a wooden grip that is strong and feels good to the touch.Used to check loose nuts and tire air pressure.Ideal for inspection work on trucks, buses, cars, trains, machines, structures, etc.atribut:
- Total Length: 615mm
- Head Diameter (mm): 12
- Head Length (mm): 94.5
- Total Length (mm): 390
- SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual)Deskripsi:SNDWAY Laser Distance 40M dengan Pita MeteranGabungan dari meteran konvesional dengan meteran modern yang canggih menggunakan laser menghasilkan meteran laser SNDWAY TM40.Sangat mudah untuk dibawa kemana-mana dan penggunaannya begitu praktis!Pita dilengkapi dengan zero magnetic hookatribut:
- Accuracy (mm): ±2
- Tape Range (m): 5
- Unit Switch: m/in/ft
- Laser II (nmxmW): 635<1
- Battery: 2xAAA
- Power Supply: 2xAAA Battery
- Size (mm): 85.3x79.3x58.3
- OH Stainless Test Hammer c/w Handleatribut:
- Handle Material: Oak
- Head Material: Stainless steel (SUS304)
- INGCO Cordless Mud Mixer Lithium IonDeskripsi:INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Bateraiatribut:
- Voltage (V): 20
- Mixing Pad Thread: M14
- No Load Speed (rpm): 0-650
Daftar Harga hammer test Terbaru March 2026
| LANGRY Hammer Test | Rp2.899.900 |
| GOTT Concrete Test Hammer | Rp26.999.900 |
| TRUSCO Test Hammer | Rp219.900 |
| O.H.INDUSTRIAL Test Hammer | Rp259.900 |
| Sanyo Testing Machines Concrete Test Hammer Type | Rp15.999.900 |
| Wipro Alat Test Kekerasan | Rp1.899.900 |
| Proceq Hammer Test | Rp60.999.900 |
| Myzox Concrete test hammer NS-III / NSR-III | Rp20.999.900 |
| DOGYU Test Hammer | Rp659.900 |
| TONE Test Hammer | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


































































































































































/h1P106779613-1.jpg)