Sanyo Testing Machines Concrete Test Hammer Type

Sebelum PPN:
Rp18.999.900
Spesifikasi
TypePointer reading type
Mass (kg)3
Included AccessoriesWheel, instruction manual, chalk
Dimensions, DiameterxLength L (Φmmxmm)About 54x355
Strength Measurement Range (N/mm²)10 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete.
The most economically recommended model on the market.
For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.

Ulasan Produk

Tidak ada ulasan