TOPCON Rotating Laser Level (Laser Line)

Sebelum PPN:
Rp35.999.900
Spesifikasi
AccuracyH: ±10 arc seconds
Self-Leveling Range (°)Horizontal ± 5
Working Area (m)800
Rotation Speed (m)600
Dust/Water RatingIP66
Dimensions (HxWxL) (mm)205x211x172
Operating Temperature (°C)-20 to 50
Operation Time (hour)100 (Alkaline), 60 (Ni-MH)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability.

With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site.

This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries.

With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall.
Next Generation Self-Leveling Construction Laser.
- Long-range operation (800m).
- Smart long-range receiver.
- Simple, intuitive manual slope capability.
- ±10 Arc second horizontal accuracy.
- ±5 Degrees self-leveling range.
- Up to 100 hours battery life.

Kit Components.
- RL-H5A laser.
- LS-80L or LS-100D sensor.
- Sensor holder.
- Batteries (Alkaline or rechargeable).
- Chargers.
- Carry case.

Five year guarantee.
The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.
Feature
- Long-range high accuracy laser.
With great distance and high-accuracy, the RL-H5 Series is simple to use for checking elevations.
- Easy to use.
With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it relevels itself automatically. The self-leveling motors are accurate to ±10 arc seconds.
- Long range operation.
Need to shoot elevations up to 400 m from your laser? No problem-this instrument instrument has the power and range to cover a 800m diameter job site.
- Long battery life.
The RL-H5A gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with (4) D cell batteries.
- All weather dependability.
With the IP66 rating, the RL-H5A is "job site tough" and can withstand dust, a sudden shower and even torrential rainfall.

Ulasan Produk

Tidak ada ulasan