Beli hammer drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.atribut:
- Material: Tungsten Carbide-tipped
- Shank Diameter (mm): 10
- Makita Corded Hammer Drill (Mesin Bor Beton)Deskripsi:The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.atribut:
- UNSPSC: 27112801
- Blows per minute: 0 to 44800
- Chuck Size (inch): 5/8
- Chuck Style: Keyless
- Current (A): 6
- Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
- Power Source: Corded
- Reversible: Yes
- Tool Length (inch): 11 7/8
- Voltage (V): 120 (AC)
- BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)Deskripsi:The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.atribut:
- Chuck Size (inch): 1/2
- Chuck Style: Keyed
- Drill Chuck Type: Keyed
- Handle Grip Material: Rubber
- Handle Type: Pistol Grip
- Kit Contents: (1) Bare Tool
- Modes of operation: Hammer and Rotate
- Plug Type: Three-Prong
- Power Source: Corded
- Reversible: Yes
- Solid Bit Capacity (inch): 1/2
- Standards: OSHA
- Vibration Control: No
- Voltage (V): 120 (AC)
- HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- Makita Demolition Hammer (Mesin Bobok Beton)atribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- Makita 52mm rechargeable hammer drillDeskripsi:The world's strongest rechargeable hammer drillatribut:
- Battery Voltage (V): DC 72(80max)
- Drilling Capacity, Concrete (mm): Carbide drill 52, core bit 160
- Height (mm): 337
- Included Accessories: Side grip, stopper pole, bit grease
- Length (mm): 610
- Mass (kg): 7.3 (including battery)
- Number ofImpact (min -1 [times / min]): 1100~2250
- Rotational speed (min -1 [times / min]): 150~310
- Width (mm): 140
- Yebisu [Kitchenware] Hammer drill levelDeskripsi:Easily attaches to three types of hammer drill stoppers. Compatible with Φ6, hexagonal, and rack stoppers. The round bubble tube can also be used to check whether the object is vertical to the ground or ceiling. Easy to attach to the stopper.You can attach it to the stopper to check the level. The round bubble tube can be used to check whether the hole is vertical to the ground or ceiling and when drilling holes. A fall prevention cord can be attached. It is luminous, storing light in bright places and emitting light for several minutes in a dark place.atribut:
- Accuracy: ± 2.50mm / m = ± 0.1432 ° or less
- Color: Black (skeleton)
- Dimensions (mm): Round: DIA6, Hexagon: 6, Rack: 5.5x7
- Mass (g): 35
- Sensitivity: 0.50mm/m=0.0286°
- SENIX Hammer Drillatribut:
- Chuck Capacity (mm): 13
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- MILWAUKEE Cordless Hammer Drill FUEL SDS Maxatribut:
- Blow Energy (J): 11
- Optimised Drilling Capacity in Concrete (mm): 16-38
- Max. Drilling (mm): Concrete : 45, Core Bit : 150, Tunnel Bit : 65
- Max. Hammer Rate (bpm): 0-2900
- Tool Reception: SDS-Plus
- Battery Platform: M18™ REDLITHIUM™-ION HIGH OUTPUT™
- LED Light: Yes
- Fuel Gauge: Yes
- Size (kg): 7
- Battery Voltage (V): 18
- No-load Sped (m/minute): 0-380
- TRUSCO Concrete Drill SDS Plus UX for Light Hammer Drill (Mata Bor Beton)Deskripsi:-Can drill a hole close to a perfect circle for smooth anchor insertion.-The blade edge adopts a cross blade, so it is possible to drill through deck plates.-Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.atribut:
- Effective Length (mm): '100
- Purpose of Use: Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.
- Total Length (mm): 160
- Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)atribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
Daftar Harga hammer drill Terbaru October 2026
| Kennedy Hammer Drill SDS Plus (Mata Bor Beton) | Rp44.900 |
| Makita Mesin Bobok Beton | Rp3.999.900 |
| Makita Corded Hammer Drill (Mesin Bor Beton) | Rp6.299.900 |
| BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton) | Rp5.799.900 |
| Makita Combination Hammer Drill (Mesin Bor Beton) | Rp2.399.900 |
| HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton) | Rp6.699.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| Makita Demolition Hammer (Mesin Bobok Beton) | Rp20.999.900 |
| Makita 52mm rechargeable hammer drill | Rp27.999.900 |
| RYU Rotary Hammer (Mesin Bor Bobok Beton) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/c1P102148433-4.jpg)

/hbP109724623-3.jpg)
/g4P109724580-4.jpg)
/2rP104977099-1.jpg)
/r3P104884975-1.jpg)
/P101518404-1.jpg)
/P101578378-1.jpg)

/P102174005-1.jpg)
![Yebisu [Kitchenware] Hammer drill level](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Listrik/Aksesoris%20Perkakas%20Listrik/Lain%20-%20lain/Yebisu%20%5BKitchenware%5D%20Hammer%20drill%20level/9eP116923338-1.jpg)

/34P101003112-21.jpg)

/P102381252-3.jpg)
/m0P109725792-6.jpg)
/P101578767-1.jpg)
/34P105266112-11.jpg)
/36P101003114-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)