Beli hakko hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakko Eightron NEW FLEX Air Hose (Selang Angin)Deskripsi:Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Color: Orange
- Working Pressure (Bar): '0-15 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- HAKKO Pressure Hose (Selang Benang)Deskripsi:Excellent pressure resistance, elasticity, restoring force and bending strength. Industrial air and water piping for machine tools, molding machines, factory equipment, etc.
- TOYOX Rock-Y Hose (Selang Angin Kompresor)Deskripsi:40% lebih ringan dari selang karet. Tidak retak. Untuk Teknik Sipil: Dapat digunakan sebagai selang udara bergerak untuk palu udara.Aplikasi : Pipa angin instalasi di pabrik, selang angin kompresor untuk sipilCairan : Udara Air (kecuali air minum)Fungsi : - Kelenturan - Tahan tekanan tinggi - Tekanan - Tidak diperlukan pemilahan limbah Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 9.5mm~32mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Application For: Industrial and Construction
- Color: Yellow
- Packing Format: Packing Film
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- HAKKO Fume ExtractionDeskripsi:
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- HAKKO Footwear Tester with StandDeskripsi:Stand for footwear tester HAKKO FG-460. It can also be used as a stand for 441B and FG-465.atribut:
- Suitable For: FG460-81, FG460-82, 441B-02, 442B-03, FG465-81, FG465-82
- HAKKO Electric Soldering Iron DASH (Solder)atribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- HAKKO Temperature Controlled Soldering Ironatribut:
- Power (V): AC100
- Application: Lead-free Solder Compliant
- Power Cord Length (m): 1.5
- HAKKO Replacement Tip (Mata Solder)Deskripsi:-Lead-free solder compliant.-Heater integrated typeatribut:
- Compatible Iron: FX-8801, FX-600
- Compatible Station Main Body: FX-888
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- HOZAN Anti-Static Effect BrushDeskripsi:-Can remove static electricity from low voltage range to high voltage range. -Can be cleaned easily even when it gets dirty. -Because the frame is made of aluminum, it can be cut easily according to the application. -Static removal.atribut:
- Bristle Length: 20mm
- Brush Materials: Stainless Steel
- Frame Materials: Aluminium
- Outer Dimension (WxDxH): 1000x5x38mm
- HAKKO Desoldering ToolDeskripsi:- Station main body, trowel stand, ceramic paper filter x 10 (for replacement), cleaning drill, filter pipe assembly x 2, card, remover, junction cord, nozzle remover, gun grip, power cord
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
- HAKKO Replacement Tip K Type (Mata Solder)atribut:
- Type: K Type
- Compatible Iron: FM2027, FM2028
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
Daftar Harga hakko hose Terbaru October 2026
| Hakko Eightron NEW FLEX Air Hose (Selang Angin) | Rp249.900 |
| HAKKO Pressure Hose (Selang Benang) | Rp34.900 |
| TOYOX Rock-Y Hose (Selang Angin Kompresor) | Rp589.900 |
| HAKKO Soldering Iron | Rp219.900 |
| HAKKO Fume Extraction | Rp1.199.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| HAKKO Footwear Tester with Stand | Rp3.299.900 |
| HAKKO Electric Soldering Iron DASH (Solder) | Rp469.900 |
| HAKKO Temperature Controlled Soldering Iron | Rp1.199.900 |
| HAKKO Soldering Iron | Rp39.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/njP106554847-1.jpg)
/7fP106574267-1.jpg)
/dxP105211501-1.jpg)




/79P105535261-1.jpg)



/P102964976-1.jpg)
/P102638354-1.jpg)





/auP106856390-1.jpg)
/3iP102642126-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)