Beli guitar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sennheiser Wireless System for Guitar and Bass
    Mulai

    Rp8.599.900

    Sennheiser Wireless System for Guitar and Bass
    Deskripsi:
    Amplify your tunes. High flexibility for those willing to go a step further. XS WIRELESS 2 grows with your demands by offering an intuitive LCD display for more manual options and 12 compatible channels in a stable UHF band, withstanding tougher live stage conditions. The XS WIRELESS 2 INSTRUMENT SET is an easy to use all-in- one wireless system for guitarists and bassists, excellent for live sound. The set includes a stationary receiver for quick set-up and hassle-free handling, as well as a compact bodypack transmitter and a robust instrument cable. Metal receiver housing and rackmount kit included.-Robust instrument cable and compact bodypack transmitter-True diversity receiver with metal housing-External antennas-Automatic frequency management and synchronization via remote channel for easy setup-Fully tunable over a wide range of UHF frequencies-Rackmount kit included-Up to 12 compatible channelsTransmitter :Dimensions = approx. 71 x 96 x 28 mmOperating time = approx. 10 hrsPower supply = 2 AA size batteries, 1.5 VHousing = robust ABSAF frequency response = 发射机:50到16000HzFrequency response = 50 to 16,000 Hz (–3 dB)THD, total harmonic distortion = ≤ 0.9%Signal-to-noise ratio = ≥ 103 dBARF output power = 10 mWSwitching bandwidth = up to 24 MHzModulation = wideband FMOutput voltage = 1/4“ (6.3 mm) jack socket (unbalanced): +6 dBu, XLR socket (balanced): +12 dBuDiversity reception = True DiversityFrequency = 8 frequency banks, each with up to 12 factory-preset channelsFrequency range = A: 548-572 MHz, GB: 606-630 MHz, B: 614-638 MHz, C: 766-790 MHz, D: 794-806 MHz, E: 821-832 MHz, 863-865 MHz, K: 925-937.5 MHzSensitivity = < 3 μV at 52 dB(A)rms S/NSquelch = switchable from 3 dBμV to 28 dBμV (via Pilot Tone)Synchronization = 2.4 GHz, Low Power OQPSK (only active during synchronization)"Adjustment Range Transmitter = 0 to -30 dB, adjustable in 10 dB stepsAudio adjustment range = 40 dB, adjustable in 5-dB stepsLine / Mic level = 20 dB, switchableTemperature Range = operation: 0°C to +40°C, storage: –20°C to +70°CReceiver Principle = double superheterodyneWhat's in the Box : 1 receiver EM-XSW 2 1 bodypack transmitter SK-XSW 1 instrument cable Cl1 1 power supply NT 12-5 CW 2 AA batteries 1 rackmount kit 1 pouch user manual
    atribut:
    • Housing: Metal
    • Power Supply (V DC): 12 nom. (300 mA)
    • Audio Frequency Response (AF) (Hz): 50 to 16,000 (-3 dB)
    • Dimensions (mm): Approx. 200x42x127
  2. Shimizu Automatic Pressure Control Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Shimizu Automatic Pressure Control Pump
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Pipe Input & Output (inch): 1
    • Maximum Current (A) : 10.0
    • Maximum Pressure (bar): 10
    • Maximum Water Temperature (°C): 55
  3. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  4. SATA 1/4inch Hex Bits
    Mulai

    Rp40.900

    SATA 1/4inch Hex Bits
    atribut:
    • L (mm): 50
    • Made In: China
  5. Taffware Adaptor Pedal Efek Gitar Distorsi
    Mulai

    Rp14.900

    Taffware Adaptor Pedal Efek Gitar Distorsi
    Deskripsi:
    Bagi Anda yang hobi bermain gitar menggunakan efek dan membutuhkan adaptor berkualitas dengan harga terjangkau, adaptor dari Taffware adalah jawabannya. Adaptor ini sangat cocok untuk pengganti adaptor pedal gitar listrik yang telah rusak
    atribut:
    • Dimensions (cm): 7.5x2.5x4.2
    • Plug Type: EU Plug
    • Voltage (V): 9
    • Input (V/Hz): 110 - 240, AC 50/60
    • Plug Diameter (mm): 5
    • Current (A): 1
    • Material: Plastik
  6. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  7. PEXIO Ergonomic Visitor & Meeting Chair
    Mulai

    Rp3.499.900

    PEXIO Ergonomic Visitor & Meeting Chair
    Deskripsi:
    PEXIO Hervey – Fleksibilitas Tanpa Batas dalam Desain MinimalisPEXIO Hervey adalah kursi ergonomis minimalis yang dirancang untuk memberikan fleksibilitas maksimal di ruang kerja maupun area belajar. Fitur utama Swing Armrest (sandaran lengan yang dapat diangkat ke atas) memungkinkan kursi ini masuk dengan mudah ke bawah meja dan memberikan ruang gerak ekstra. Desainnya yang cerdas membuat Hervey sangat ideal bukan hanya untuk bekerja, tetapi juga untuk aktivitas khusus seperti bermain gitar atau menyusui, di mana ruang lengan yang bebas sangat dibutuhkan tanpa mengorbankan kenyamanan duduk. Kursi ergonomis HERVEY tersedia dalam 3 pilihan warna; hitam, abu-abu, dan hitam & putih. Fitur Unggulan:Swing Armrest: Sandaran lengan yang dapat diayun ke atas, memberikan fleksibilitas ruang saat dibutuhkan. Ergonomi Esensial:Lumbar Support 1D: Menjaga posisi punggung bawah dengan pengaturan naik-turun. Swing Mode: Mekanisme yang memungkinkan sandaran mengikuti gerak tubuh dengan nyaman. Material Berkualitas: Menggunakan sandaran Polyester Mesh yang sejuk dan dudukan High Density Foam yang awet. Desain Ramping: Sangat cocok untuk ruang kantor, ruang rapat, hingga setup WFH dengan lahan terbatas. Kursi ini cocok untuk:Kursi ruang rapatRuang kerja kantor rumahMusisiDuduk dalam waktu sekitar 4-6 jamTekanan punggung bawah: rendah
    atribut:
    • Armrest Length (cm): 59.5
    • Backrest Length (cm): 47
    • Caster Material: Nylon
    • Dimensions (LxWxH) (cm): 68x63.5x92.5 to 102
    • Foot Base Material: Nylon
    • Frame Material: Nylon Plastic
    • Gas Lift Material: Aluminum Class 3
    • Ideal Height (cm): 140 above
    • Lumbar Support Material: Nylon
    • Seat Material: Full Padded Foam
    • Seat to Backrest Length (cm): 58
    • Weight Capacity (kg): 120
    • Wheelbase to Armrest Height (cm): 50.5 to 60
  8. RBI Iron Rack Hambalan 50x100x200 (Rak Besi / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    RBI Iron Rack Hambalan 50x100x200 (Rak Besi / Rak Gudang)
    Deskripsi:
    - Finishing MENGGUNAKAN Powder Coating- Hambalan Shelving Menggunakan Tulangan satu di tengahnya menggunakan LAS Spoot Welding yang di las, bukan dilem / di paku ripetKelengkapan - Hambalan / Shelfing- Siku Tiang Tebal 1.6mm / 1.8mm- Baut dan Mur Ukuran M8x15 SNI- Kaki Karetnya 4pcs- Siku Sudut 4pcs
    atribut:
    • Finishing: Powder Coating
    • Height (mm): 2000
    • Length (mm): 1000
    • Width (mm): 500
  9. Acold Jas Hujan Cobra
    Mulai

    Rp149.900

    Acold Jas Hujan Cobra
    atribut:
    • Type: Cobra
    • Material: PVC 0.25mm
  10. Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Mulai

    Rp6.799.900

    Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Deskripsi:
    PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
  11. SEKAI Wall Fan (Kipas Angin)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp269.900

    SEKAI Wall Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Tornado SEKAI HWN 1857 PO adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari metal. Dilengkapi dengan 3 pengatur kecepatan dan ketinggian kipas dapat diatur. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur : - Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh - Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Frequency (Hz): 50
  12. AP Boots Sepatu Safety Ankle Boots Hobby & Work (Sepatu Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp109.900

    AP Boots Sepatu Safety Ankle Boots Hobby & Work (Sepatu Proyek)
    Deskripsi:
    AP Boots merupakan market leader produk safety boots di Indonesia. Sebagai market leader di Indonesia, AP Boots tidak henti-hentinya menghadirkan inovasi terbaru dalam boots-nya baik dari segi desain maupun kualitas.AP Boots menyediakan berbagai macam produk berkualitas tinggi untuk semua orang mulai dari anak-anak, wanita dan pria. Untuk melampaui ekspektasi tinggi dari klien terkemukanya, AP Boots menerapkan standar internasional perawatan anti-bakteri pada beberapa produk tekstilnya.
    atribut:
    • Color: Black/Red
  13. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  14. Regency Wall Fan Tornado (Kipas Angin)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp719.900

    Regency Wall Fan Tornado (Kipas Angin)
    Deskripsi:
    Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
  15. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
Daftar Harga guitar Terbaru October 2026
Sennheiser Wireless System for Guitar and BassRp8.599.900
Shimizu Automatic Pressure Control PumpRp489.900
MAXPOWER Socket Wrench 6pt 1/2 Inch Set (Set Kunci Sok)Rp299.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
SATA 1/4inch Hex BitsRp40.900
Taffware Adaptor Pedal Efek Gitar DistorsiRp14.900
BESTGUARD Luminous RaincoatRp109.900
York Pump Pump Control OtomatisRp559.900
PEXIO Ergonomic Visitor & Meeting ChairRp3.499.900
RBI Iron Rack Hambalan 50x100x200 (Rak Besi / Rak Gudang)Rp949.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)