Beli guide roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp199.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  2. Yokoduna Roller, Guide Roller
    Mulai

    Rp309.900

    Yokoduna Roller, Guide Roller
    atribut:
    • Material: Nylon
    • Mass (g /package): 110
    • Purpose of Use: For single rail gate.
  3. PROXXON Roller Guide
    Mulai

    Rp319.900

    PROXXON Roller Guide
    Deskripsi:
    Roller guide attached to the main body
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Mini Band Saw (No.28170, No.28172)
  4. Philips Essential Smart Bright LED Down Light
    Mulai

    Rp139.900

    Philips Essential Smart Bright LED Down Light
    atribut:
    • Light source replaceable: No
    • Input Frequency (Hz): 50 or 60
    • Color: White
    • Constant light output: No
    • Dimmable: No
    • Driver included: Yes
    • Housing Material: Metal–Plastic
    • Optic Material: Polycarbonate
  5. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  6. TRUSCO Best Roller for Light Duty
    Mulai

    Rp64.900

    TRUSCO Best Roller for Light Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Type
    atribut:
    • Working Temperature: Room temperature
    • Material: Ethers thermoplastic urethane
  7. BANDO Bancoran Bearing Light Load L 100 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BANDO Bancoran Bearing Light Load L 100 Type
    Deskripsi:
    It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.
    atribut:
    • Shape: B
    • Color: Brown
  8. Yokoduna Guide Roller Iron Frame Roller Only
    Mulai

    Rp85.900

    Yokoduna Guide Roller Iron Frame Roller Only
    atribut:
    • Material (Shaft): Iron (M10 x 90)
    • Material (Roller Part): Nylon
    • TRUSCO Number: 382-3261
  9. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  10. TOYO Hoist Electric Wire Rope Hoist SH Series
    Mulai

    Rp38.999.900

    TOYO Hoist Electric Wire Rope Hoist SH Series
    atribut:
    • Power Supply (V-Hz): 380-50
    • Phase: 3 Phase
    • ED Rate (%): 30
  11. TRUSCO Steel Roller (c/w Shafts)
    Mulai

    Rp159.900

    TRUSCO Steel Roller (c/w Shafts)
    Deskripsi:
    - Auxiliary Color, Pin
    atribut:
    • Finish Material: Carbon Steel Pipe for Machine Structures
    • Shaft Diameter (mm): 12
  12. Philips Downlight LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  13. Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  14. BISHOP-WISECARVER Stud Track Roller
    Mulai

    Rp999.900

    BISHOP-WISECARVER Stud Track Roller
    Deskripsi:
    V-groove stud track rollers have a deep channel along the roller head to connect to a rail. They are useful for dirty environments where dust and dirt fall away from the track and can't accumulate on a flat surface.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: AISI 52100
    • Closure: Double Sealed
    • Drive Location: Stud
    • Drive Type: External Hex
    • Duty Type: Standard
    • Face Design: Plain
    • Features: Custom Greases; Washdown Wheels for Food and Beverage Applications
    • For Environment: Clean Room; Extreme High Temperature
    • Maximum Temperature (°F): 500
    • Minimum Temperature (°F): -94
    • Resistance Properties: Corrosion Resistant
    • Roller Head Type: V-Groove
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Rolling Element Rows: 2
    • Seal Type: Contact
    • Stud Material: Stainless Steel
    • Stud Material Grade: 303
    • Stud Type: Concentric
    • V-Groove Angle (°): 90
  15. INA Needle Roller Bearings Series NA4909-XL
    Mulai

    Rp379.900

    INA Needle Roller Bearings Series NA4909-XL
    Deskripsi:
    Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
    atribut:
    • m (g): 271
    • nG (1/minute): 8600
    • Reference Speed: 4700
    • r min (mm): 0.6
    • C0r (N): 73000
    • Cr (N): 51000
    • Cur (N): 12900
    • Dimension S (mm): 1
    • F (mm): 52
    • Inner Diameter d (mm): 45
    • Outer Diameter d (mm): 68
    • Width B (mm): 22
  16. 80/20 Linear Guide Carriage & Slidee
    Mulai

    Rp2.299.900

    80/20 Linear Guide Carriage & Slidee
    Deskripsi:
    These modular framing products are dual roller wheel assemblies that consist of a bracket and two roller wheels with permanently lubricated bushings or ball bearings. They mount to T-slot profile rails and are used for door frames and linear track systems.
    atribut:
    • UNSPSC: 23153030
    • Carriage Finish: Clear Anodized
    • Carriage Height (inch): 0.5
    • Carriage Hole Size (mm): 1/4-20
    • Carriage Length (inch): 3.125
    • Carriage Material: Aluminium
    • Carriage Type: Roller
    • Carriage Width (inch): 1
    • For use with: 10 Series
    • Roller Material: Self-Lubricating Black Nylon
    • Roller Type: Wheel
    • Series: 80/20
    • Type: Roller
  17. TRUSCO 60.5mm Type Roller (c/w Shafts)
    Mulai

    Rp339.900

    TRUSCO 60.5mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 60.5
    • Thickness (mm): 2.3
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  18. Vertex Magnetic Separator
    Mulai

    Rp20.999.900

    Vertex Magnetic Separator
    atribut:
    • Inlet Size (inch): PF 2
    • Length (mm): 464
    • Height (mm): 205
  19. GETRA Flexible Motorized Roller Conveyor
    Mulai

    Rp54.999.900

    GETRA Flexible Motorized Roller Conveyor
    Deskripsi:
    Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.
    atribut:
    • Roller Diameter (cm): 5
    • Max Load (kg/m): 50
    • Voltage (V): 220/1P
    • Height (cm): 60 to 80
    • Speed (m/minute): 10 to 18
Daftar Harga guide roller Terbaru January 2026
TRUSCO 57mm Type Roller (c/w Shafts)Rp199.900
Yokoduna Roller, Guide RollerRp309.900
PROXXON Roller GuideRp319.900
Philips Essential Smart Bright LED Down LightRp139.900
Makita Mesin Serut KayuRp1.599.900
TRUSCO Best Roller for Light DutyRp64.900
BANDO Bancoran Bearing Light Load L 100 TypeRp199.900
Yokoduna Guide Roller Iron Frame Roller OnlyRp85.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
TOYO Hoist Electric Wire Rope Hoist SH SeriesRp38.999.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)

Halaman Terkait