80/20 Linear Guide Carriage & Slidee

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC23153030
Carriage FinishClear Anodized
Carriage Height (inch)0.5
Carriage Hole Size (mm)1/4-20
Carriage Length (inch)3.125
Carriage MaterialAluminium
Carriage TypeRoller
Carriage Width (inch)1
For use with10 Series
Roller MaterialSelf-Lubricating Black Nylon
Roller TypeWheel
Series80/20
TypeRoller

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These modular framing products are dual roller wheel assemblies that consist of a bracket and two roller wheels with permanently lubricated bushings or ball bearings. They mount to T-slot profile rails and are used for door frames and linear track systems.
Feature
Roller Wheel Bracket Assembly Series 80/20 Carriage Height 1/2 in Carriage Width 1 in Carriage Length 3 1/8 in Carriage Material Aluminum Roller Material Self-Lubricating Black Nylon Carriage Finish Clear Anodized Carriage Type Roller Dimension B 2.125 in Dimension F 1.563 in Dimension G 0.938 in Dimension J 0.255 in Dimension L 1.0 Dimension N 0.5 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait