Beli guhring reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  2. EIKO Spiral Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  3. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp189.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  4. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  5. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  6. Okazaki Seiko Hand Reamer (Reamer Tangan)
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamer (Reamer Tangan)
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  7. Okazaki Seiko Spiral Blade Chucking Reamer
    Mulai

    Rp699.900

    Okazaki Seiko Spiral Blade Chucking Reamer
    Deskripsi:
    Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.
    atribut:
    • Blade Diameter Tolerance: m5
    • Shank: Straight shank
  8. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  9. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  10. OSG Carbide Straight Reamer (CRM 10.3-10.49) (Reamer Karbida)
    Mulai

    Rp9.399.900

    OSG Carbide Straight Reamer (CRM 10.3-10.49) (Reamer Karbida)
    atribut:
    • Blade Shape: straight
    • Shank: Straight shank
  11. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  12. Rothenberger Reamer (Reamer Pipa)
    Mulai

    Rp439.900

    Rothenberger Reamer (Reamer Pipa)
    Deskripsi:
    -Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
Daftar Harga guhring reamer Terbaru October 2026
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
EIKO Spiral Hand Reamer (Reamer Tangan)Rp589.900
SOMTA Parallel Shank Machine Chucking ReamersRp189.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp129.900
EIKO Taper Pin ReamersRp669.900
EIKO Machine ReamersRp1.399.900
TRUSCO Deburring Pipe Scraper (Pisau Deburring)Rp46.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
Okazaki Seiko Hand Reamer (Reamer Tangan)Rp319.900
YG1 Straight Shank Chucking Reamer-LH Spiral Flutes K2111 SeriesRp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)