Beli gta-t di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. O.H.INDUSTRIAL Grip Tape
    Mulai

    Rp85.900

    O.H.INDUSTRIAL Grip Tape
    atribut:
    • Type: Animal
  2. DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)
    Mulai

    Rp5.999.900

    DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)
    atribut:
    • Color: Black
    • Pump Pressure (bar): 15
    • Body Material: Plastic
    • Dimensions (wxdxh mm): 275x310x305
    • Heating system: Thermoblock
    • Input Power (W): 1450
    • Number of Filter: 3
    • Rated Voltage/Frequency (V/Hz): 220/240-50/60
    • Water Tank Capacity (L): 1
  3. Dr. OSHA Sepatu Safety Sneakers Low Cut California Sporty 3129 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Dr. OSHA Sepatu Safety Sneakers Low Cut California Sporty 3129 (Sepatu Proyek)
    atribut:
    • Color: Orange-Black
    • Outsole: Polyurethane (PU)
    • SNI License: Yes
    • SNI Number: 311/W/RE/B/IX/2017
  4. TRUSCO Lakban Anti Slip Outdoor (Selotip)
    48%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    TRUSCO Lakban Anti Slip Outdoor (Selotip)
    Deskripsi:
    Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.
    atribut:
    • Abrasive Type: Silicon Carbide, Aluminium Oxide
    • Adhesive: Acrylic
    • Adhesive Force (N/25mm): 20
    • Base Material: Aluminium Foil
    • Tape Thickness (mm): 0.8
    • Tensile Strength (N/25mm): 147
  5. monotaro Lakban Anti Slip Outdoor (Selotip)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp289.900

    monotaro Lakban Anti Slip Outdoor (Selotip)
    Deskripsi:
    Produk ini juga sering disebut dengan Safety Walk Tape
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 5
    • Abrasive Type: Mineral Particles (Aluminium Oxide)
    • Adhesive Power (g/25mm): 1500
    • Base Material: Aluminium Foil
    • Durability (years): about 1 to 1.5 (standard)
    • Extensibility (%): 25
    • Operating Temperature Range (°C): - 5 to 50
    • Specification: Both indoor and outdoor use.
    • Tape Thickness (mm): 1.55 (± 0.3)
    • Tensile Strength (kgf/25mm): 6
    • Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
  6. TRUSCO Edge Cushioning Tape (For Indoor Use, Stick-On) (Lakban Busa)
    Mulai

    Rp109.900

    TRUSCO Edge Cushioning Tape (For Indoor Use, Stick-On) (Lakban Busa)
    atribut:
    • Adhesive: Urethane Series
    • Base Material: Polyethylene Foam
    • Installation Method: Pasting Type
    • Tape Length (m): 2
    • Tape Thickness (mm): 4
    • Tape Width (mm): 50
    • Weight (g): 40
  7. AVON Lakban Anti Slip (Selotip)
    Mulai

    Rp549.900

    AVON Lakban Anti Slip (Selotip)
    Deskripsi:
    Provides extra traction on slippery surfaces such as hazardous floor areas, industrial machinery, playgroup apparatus, stair treads and various other potentially slippery areas. It is designed to provide a quick, effective and economical solution to the problem with a self-adhesive back for ease of installation. It can be used indoors or outdoors and is resistant to water, motor oil, detergents, solvents and UV light, providing a wide variety of anti-slip solutions.
    atribut:
    • Material: Fabric
    • Application Area: Indoors;Outdoors
    • Resistance Features: Detergent-resistant;Motor Oil-resistant;UV-resistant
    • Primary Color: Black
    • Product Number: 777
    • Product Type: Anti-Slip Tape
  8. O.H.INDUSTRIAL Grip Tape Thin Type
    Mulai

    Rp67.900

    O.H.INDUSTRIAL Grip Tape Thin Type
    atribut:
    • Tape Length: 1050mm
    • Type: Thin
    • Tape Thickness: 0.5mm
    • Use: for Non-Slip
    • Material: Polyurethane
    • Tape Width: 26mm
  9. Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Series
    Mulai

    Rp189.900

    Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Series
    atribut:
    • Diameter Precision (µm): ± 0.8
    • Hardness: HV 650 or more
    • Roundness/Cylindricity (µm): 0.5
  10. NACHI TAPE Stationary Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

    NACHI TAPE Stationary Tape (Solasi / Selotip)
    atribut:
    • Width (mm): 12
    • Color: Yellow
  11. TRUSCO Caster Urethane Swivel (Kastor Urethane)
    25%
    Mulai

    Rp299.900

    TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Deskripsi:
    Steel wheels are shaped like a star with distinctive design characteristics.
    atribut:
    • Material (Wheel): Steel Wheel Urethane
    • Body Material: Steel
  12. Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    Mulai

    Rp2.099.900

    Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    atribut:
    • Bearing Type: Ball bearing
    • Material: PU
    • Diameter: 8inch
    • Capacity Per Castor: 500kg
  13. Daimaru Lakban Kain 24mmx12m (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Daimaru Lakban Kain 24mmx12m (Solasi / Selotip)
    atribut:
    • Color: Black
    • Size (mm x m): 24x12
Daftar Harga gta-t Terbaru October 2026
O.H.INDUSTRIAL Grip TapeRp85.900
DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)Rp5.999.900
Dr. OSHA Sepatu Safety Sneakers Low Cut California Sporty 3129 (Sepatu Proyek)Rp459.900
TRUSCO Lakban Anti Slip Outdoor (Selotip)Rp159.900
monotaro Lakban Anti Slip Outdoor (Selotip)Rp289.900
TRUSCO Edge Cushioning Tape (For Indoor Use, Stick-On) (Lakban Busa)Rp109.900
AVON Lakban Anti Slip (Selotip)Rp549.900
GETRA Fryer Deep Gas (Penggorengan Celup)Rp1.399.900
O.H.INDUSTRIAL Grip Tape Thin TypeRp67.900
Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 SeriesRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)