Beli grounding earth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Earth Clamping (Klem Massa Las)
    Mulai

    Rp1.899.900

    TRUSCO Earth Clamping (Klem Massa Las)
    Deskripsi:
    It is for earth connection at welding.
    atribut:
    • Welding Current (A): 500-800
    • Weight (g): 1120
    • Length (mm): 175
    • Clip Ability (mm): 70
    • Accessories: Hexagonal wrench, Connection Copper Pipe
    • Compatible Electric Wire (mm²): 60to80
    • Electric Wire Connection: Screwed
  2. Hasegawa Grounding Hook
    Mulai

    Rp12.999.900

    Hasegawa Grounding Hook
    atribut:
    • Compatible voltage (kV): 6.6
    • Dimention when stored: 400x120x120mm
  3. Reelex Earth Reel
    Mulai

    Rp1.599.900

    Reelex Earth Reel
    Deskripsi:
    -Manual Winding Type-Code guide, rubber boots, and clip can be used to prevent the drum from idling when mounted on the car.-Code guide is standard equipment on all items.
    atribut:
    • Wire Specification Number of Cores: 1C
    • Grounding Clip Specification Rated Ampere Value: 50A
  4. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  5. SALISBURY Grounding Equipment
    Mulai

    Rp12.999.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  6. Fort Grounding Rod (Batang Arde/Earthing Rod)
    Mulai

    Rp95.900

    Fort Grounding Rod (Batang Arde/Earthing Rod)
    atribut:
    • Material: Steel copper tin plating
  7. Mennekes Stop Kontak Industri Wall Mounted (Power Socket)
    Mulai

    Rp2.899.900

    Mennekes Stop Kontak Industri Wall Mounted (Power Socket)
    Deskripsi:
    Wall mounted receptacle > Switched> With mechanical DUO-Interlock
    atribut:
    • Protection Type: IP 44
    • Frequency (Hz): 50 & 60
  8. REELCRAFT Self-Retracting Cord Reel
    Mulai

    Rp15.999.900

    REELCRAFT Self-Retracting Cord Reel
    Deskripsi:
    Self-retracting cord reels have a spring mechanism that automatically winds the cord back on the reel, making them easier to use than hand-winding cord reels. A stop, or ratchet, holds the cord at the desired length after it's pulled out for use. A quick tug on the cord disengages the stop, causing the spring to fully retract the cord. These reels provide access and storage of extension cords while protecting the cord from wear, tangling, and kinking.
    atribut:
    • Cord Color: Black
    • Location: Indoor
    • Number of wires: 3
    • Reel Color: Red
    • Reel Material: Steel
    • Standards: CSA; UL
    • Voltage (V): 120 (AC)
    • Winding Method: Spring Retraction
  9. Mennekes Stop Kontak Panel Industri IP67 (Power Socket)
    Mulai

    Rp3.399.900

    Mennekes Stop Kontak Panel Industri IP67 (Power Socket)
    Deskripsi:
    Wall mounted receptacle > Switched> With mechanical DUO-Interlock
    atribut:
    • Protection Type: IP 67
    • Frequency (Hz): 50 & 60
  10. HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Mulai

    Rp4.199.900

    HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • Grounding Bar Thickness (inch): 1/4
    • Material: Copper
  11. Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  12. Phoenix Contact Grounding Cable (Kabel Arde)
    Mulai

    Rp2.399.900

    Phoenix Contact Grounding Cable (Kabel Arde)
    atribut:
    • Country of Origin: DE (Germany)
    • Length (mm): 300
    • Part Number: 830981
  13. Supreme Cables Power Cable NYA Series (Kabel Listrik)
    Mulai

    Rp11.999.900

    Supreme Cables Power Cable NYA Series (Kabel Listrik)
    atribut:
    • Color: Yellow-Green
    • Delivery Form: Drum
    • Length (m): 100
    • Material: Copper Conductor and PVC INsulated Cable
    • Number of Cores: 1
    • Specification: IEC 60227.3/SNI 04-6629.3
    • Standard Delivery Length (m): 100
  14. BURNDY Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp469.900

    BURNDY Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
  15. SOUTHWIRE Bonding & Grounding Wire & Accessories
    Mulai

    Rp1.199.900

    SOUTHWIRE Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.
    atribut:
    • UNSPSC: 26121517
    • Number of Conductors: 1
    • Temperature Rating (°F): 167
  16. Panduit Grounding Strip, Busbar & Kit
    Mulai

    Rp3.799.900

    Panduit Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • UNSPSC: 39121613
    • For use with: Telecom/Data Center
    • Grounding Bar Thickness (inch): 1/4
    • Grounding Bar Width (inch): 2
    • Material: Copper
    • Standards: BICSI/TIA-607-C; cULus
Daftar Harga grounding earth Terbaru October 2026
HATAYA Earth Reel (Gulungan Kabel Arde)Rp709.900
TRUSCO Earth Clamping (Klem Massa Las)Rp1.899.900
Hasegawa Grounding HookRp12.999.900
Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit)Rp799.900
Reelex Earth ReelRp1.599.900
MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)Rp329.900
SALISBURY Grounding EquipmentRp12.999.900
Fort Grounding Rod (Batang Arde/Earthing Rod)Rp95.900
Mennekes Stop Kontak Industri Wall Mounted (Power Socket)Rp2.899.900
REELCRAFT Self-Retracting Cord ReelRp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)