Beli grindstone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mold Grindstone PA (Batu Asah)Deskripsi:Purpose: Press mold polishing, machining finishing, wet type also can be used.atribut:
- Material: Al 2O3, SiO 2
- Length (mm): 150
- Width (mm): 25
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- Token Cutting Wheel (Batu Gerinda Potong)atribut:
- Hardness: R
- Euro Grinding Stone 5inch (Batu Gerinda)atribut:
- Color: Green
- TORA Sharpening Stone (Batu Asah)atribut:
- Size (inch): 6
- Dimensions (mm): 150x50x25
- Material: Aluminium
- Color: Orange & Grey
- TORA Combination Sharpening Stone (Batu Asah)atribut:
- Size (inch): 8
- HIOSHI Knife Sharpening Stone ECO Type (Batu Asah)atribut:
- Material: Alumunium Oxide
- Color: Blue - Grey
- Type: ECO
- Width (cm): 4
- Grit: #240-120
- PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Deskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- BOSCH Cordless Green Laser Lineatribut:
- Accuracy (mm/m): ± 0.3
- Compatible Laser Receivers: LR 7
- Dust and Water Protection: IP65 (Except for The Battery or Battery Adapter)
- Independent Level Setting Range (°): ± 4
- Laser Class: 2
- Laser Diode: 500-540nm, <10mW
- Laser line color: Green
- Leveling Time (d): 3
- Maximum Operating Time (hour): 20 (18V 4Ah Li-Ion), 8 (12V 2Ah Li-Ion), 8 (4xC, Energy-Saving Mode) in 3-Line Mode
- Operating Temperature (°C): -10 to 40
- Power Supply: Baterai Li-ion 18 V, Baterai Li-Ion 12 V, 4 x 1,5 V LR14 (C)
- Projection: Lane 3 x 360°
- Storage Temperature (°C): -20 to 70
- Tripod Thread (inch): 1/4, 5/8
- Voltase Baterai (V): 18, 12, 4x1.5 LR14 (C)
- Working Range with Receiver (m): 120 (Radius)
- Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)Deskripsi:PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.atribut:
- Color: Netral
- CHERRY Sharpening Stone for Mold (Fine Grade) (Batu Asah)atribut:
- Abrasive Material: WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel)
- Purpose of Use: Grindstone for molding die, final finishing, for mirror surface finishing.
- NANIWA (Naniwa Abrasive Mfg) Grindstone for General Cutlery (Batu Asah)Deskripsi:For rough sharpening: Used for correcting blade spills and adjusting the blade before medium sharpening.atribut:
- Abrasive: Silicon carbide
- Wheel size (mm): 205x50x25
- Yamato Seisakusho Oil Stone (Square) (Batu Asah)atribut:
- Type: A coarse mesh
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Continental ContiTech V-Belt SPZ Type (Van Belt)atribut:
- Top Belt Width (bo) (mm): 9.7
- Belt Height (h) (mm): 8
- Pitch Width (bd) (mm): 8.5
- Min. Pulley Diameter (dd min) (mm): 63
- Boss 1 Gang Splash CoverDeskripsi:Splash Cover - IP 56- 1 gang opaque cover- Offering Cover Only, product not included- Warna opaque cover
- Bardi LED StripDeskripsi:BARDI LED Strip RGBWW - 2M merupakan selang LED pintar yang bisa dimatikan atau dinyalakan, diubah warna, dan diatur kecerahan melalui adaptor for LED strip.BARDI LED Strip RGBWW - 2M ini memiliki kecerahan maksimal di 350 lumens per meter dan bisa diredupkan hingga 50 lumens, kombinasi warna RGB hingga 16 juta warna dan gradasi putih dari 2700k (warm white) hingga 6500k (cool white).BARDI LED Strip RGBWW - 2M ini memiliki panjang 2 meter dan dapat di sambung dengan mudah ke adaptor maupun ke sesama BARDI LED Strip RGBWW - 2M lagi.atribut:
- Light intensity (Lumens): 350
- Size (m): 2
- Power Consumption (W): 2.5
Daftar Harga grindstone Terbaru October 2026
| TRUSCO Mold Grindstone PA (Batu Asah) | Rp839.900 |
| Token Cutting Wheel (Batu Gerinda Potong) | Rp179.900 |
| Euro Grinding Stone 5inch (Batu Gerinda) | Rp52.900 |
| TORA Sharpening Stone (Batu Asah) | Rp11.900 |
| Nippon Resibon Cutting Wheel | Rp12.900 |
| TORA Combination Sharpening Stone (Batu Asah) | Rp23.900 |
| INGCO Cutting Wheel Abrasive Metal (Batu Gerinda Potong) | Rp139.900 |
| HIOSHI Knife Sharpening Stone ECO Type (Batu Asah) | Rp9.900 |
| PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong) | Rp56.900 |
| BOSCH Cordless Green Laser Line | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102182963-1.jpg)
/dkP105271488-11.jpg)
/65P106628221-1.jpg)
/3mP108175130-1.jpg)

/foP103195564-2.jpg)
/r0P105457972-5.jpg)
/2pP110871097-3.jpg)
/deP103747482-1.jpg)

/fqP112188566-1.jpg)
/apP108520385-1.jpg)
%20(Batu%20Asah)/P102016510-1.jpg)
%20Grindstone%20for%20General%20Cutlery%20(Batu%20Asah)/9kP110795344-1.jpg)
%20(Batu%20Asah)/fiP102016558-2.jpg)
/30P106619108-1.jpg)
/P101000821-1.jpg)
/k8P109184728-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)