Beli grease shell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Gadus A04W (Gemuk)
    Mulai

    Rp22.900

    Shell Gadus A04W (Gemuk)
    Deskripsi:
    Shell Gadus S2 V150C 3Premium multipurpose extreme-pressure greaseShell Gadus S2 V150C 3 grease is a premium multi-purpose grease based on high viscosity index mineral oil and a lithium soap thickener. It contains the latest state of the art additives to offer excellent anti wear and anti- corrosion properties and other additives to enhance its anti-oxidation properties. Shell Gadus S2 V150C 3 grease is especially suitable for wheel bearings operating in severe conditions and under load.Main ApplicationsShell Gadus S2 V150C 3 grease is used for the grease lubrication of heavy-duty bearings used in machinery and particularly suitable for the following applications:Automotive Wheel Bearings- Roller conveyors - Tapered Roller BearingSpecifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadus S2 V150C 3 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used fluid. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- Operating TemperatureOperating Temperature range -200°C to 1300°C- Re-greasing IntervalsFor bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  2. ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Deskripsi:
    - Gemuk Lumas Kinerja Tinggi untuk Pelumas Bantalan Bergerak dengan Beban Sangat Berat Sekali pun.- Gemuk Lumas Molybdenum Disulfida Dapat digunakan dalam Berbagai Macam Industri Pertambangan, Baja, dll.- Tahan Tekanan Ekstrim dan Beban Kejut.- Efektif perlindungan korosi Tahan air.
  3. Shell Gadus A227 Drum Size (Gemuk)
    Mulai

    Rp11.999.900

    Shell Gadus A227 Drum Size (Gemuk)
    Deskripsi:
    Shell Gadus S1 OG 200Open Gear and Wire Rope GreaseShell Gadus S1 OG are a range of high viscosity, residual-type (bituminous) lubricants, which are recommended principally for open gears, sugar mills and wire rope applications which require an adhesive, high load-carrying, EP product. All grades are blends of bitumen and heavy mineral based oils, blended in different proportions to suitvarious applications.Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Health, Safety & Environment- Health and SafetyShell Gadus S1 OG is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  4. Shell Gadus A1P5 (Gemuk)
    Mulai

    Rp7.099.900

    Shell Gadus A1P5 (Gemuk)
    Deskripsi:
    Shell GadusS2 V220 2High Performance Multipurpose Extreme Pressure GreaseShell Gadus S2 V220 greases are high quality multipurpose, extreme-pressure greases based on a blend of high viscosity index mineral oils and a lithium hydroxystreate soap thickener and contain extreme-pressure and other prov additives to enhance their performance in a wide range of applications. Shell Gadus S2 V220 greases are designed for multipurpose grease lubrication of rolling element and plain bearings as well as hinges and sliding surfaces such as those found in throughout most industrial and transport sectors.Main ApplicationsShell Gadus S2 V220 1 grease is designed for:- Heavy duty bearings served by centralised dispensing equipment.- Heavy duty plain and rolling element bearings operating under harsh conditions including shock loading in wet environments.- Operation over the temperature range -20°C to 100°C for bearings operating at 75% of the maximum rated speed (Can withstand up to 120°C intermittently).Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Gadus S2 V220 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Hydraulic Brake Rubber ComponentsCare should be taken to ensure that the grease does NOT come into contact with hydraulic brake rubber components.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- Re-greasing IntervalsFor bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  5. Shell Tellus A227 S2
    Mulai

    Rp1.199.900

    Shell Tellus A227 S2
    Deskripsi:
    Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
  6. Shell Gadus S3 V220C 2
    Mulai

    Rp3.299.900

    Shell Gadus S3 V220C 2
    Deskripsi:
    Shell Gadus S3 V220C greases are premium multi-purpose greases based on high viscosity index mineral oil and a lithium complex soap thickener. They contain the latest additives to offer excellent high temperature oxidation performance and other additives to enhance its anti-oxidation, anti-wear and anti-corrosion properties. Shell Gadus S3 V220C greases are especially suitable for bearings operating at high temperature and under load.Specifications, Approvals & RecommendationsMeets ASTM D4950-08 GC-LBSEB 18 12 53For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.
    atribut:
    • Base Oil Type: Mineral
    • Base Oil Viscosity (cSt): 220 at 40°C (IP 71/ASTM D445), 19 at 100°C (IP 71/ASTM D445)
    • Colour: Red
    • Cone Penetration: 265 to 295 (Worked @25°C, 0.1mm) (IP 50/ASTM D217)
    • Dropping Point (°C): 240 (IP 396)
    • NLGI Consistency: 2
    • Pumpability Long Distance: Fair
    • Size (kg): 18
    • Soap Type: Lithium complex
  7. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  8. Shell Gadus A320 Grease (Gemuk)
    Mulai

    Rp999.900

    Shell Gadus A320 Grease (Gemuk)
    atribut:
    • Size (kg): 15
  9. Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.
    atribut:
    • Color: Dark Grey
    • Structure: Smooth
    • NLGI No.: 3
    • Penetration: 265-295 at 25°C
  10. Shell Omala A227
    Mulai

    Rp10.999.900

    Shell Omala A227
    Deskripsi:
    Specifications and approvalsApproved by or meets David Brown, Cincinnati Machine, and many other equipment manufacturersIndustry standards: ANSI/AGMA 9005-E02 (EP); ISO 12925-1 CKD; DIN 51517-3 (CLP); US Steel 224
    atribut:
    • Size (L): 209
  11. Mobil Industrial Grease Standard
    Mulai

    Rp2.399.900

    Mobil Industrial Grease Standard
    Deskripsi:
    Mobilux EP 0, 1, 2, 3, 004 dan 023 adalah rangkaian produk performa tinggi terdiri atas empat pelumas industri umum dan dua grease semi-cair medan-khusus. Grease litium hidroksistearat ini diformulasikan untuk perlindungan ekstra terhadap keausan, pengaratan, dan limpasan air. Tersedia dalam kelas NLGI mulai dari 00 hingga 3, dengan viskositas minyak dasar ISO VG 150 dan 320. Grease Mobilux EP 0, 1, 2, dan 3 direkomendasikan untuk sebagian besar jenis aplikasi industri termasuk aplikasi medan berat di mana tekanan unit tinggi atau adanya beban kejut. Grease ini memberikan perlindungan sempurna terhadap karat dan korosi serta tahan limpasan air sehingga sangat sesuai untuk peralatan di kondisi yang hampir selalu lembap atau basah. Mobilux EP 0 dan 1 cocok untuk sistem terpusat. Mobilux EP 2 dan 3 adalah gemuk serba guna. Rentang suhu operasi yang direkomendasikan adalah dari -20ºC sampai 130ºC tetapi dapat digunakan pada suhu lebih tinggi jika frekuensi pelumasan meningkat. Mobilux EP 004 dan Mobilux EP 023 sangat cocok untuk pelumasan roda gigi dan bantalan tertutup dalam bak transmisi dengan seal kurang baik, juga dapat digunakan di banyak aplikasi industri lainnya di mana minyak roda gigi konvensional tidak bisa bertahan di bak transmisi, kotak rantai, dll. karena kebocoran akibat seal aus atau hilang. Rentang suhu kerja yang direkomendasikan adalah -20 sampai 120ºC untuk Mobilux EP 004 dan -20 sampai 120ºC untuk Mobilux EP 023.
  12. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  13. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  14. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
    • Dropping Point (ISO 2176) (min) (°C): 180
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Operating Temperature Range (°C): -30-120
    • Speed (max.) n x dm (x 1000): 300
  15. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  16. Shell Gadus S3 High Speed Coupling Grease
    Mulai

    Rp8.999.900

    Shell Gadus S3 High Speed Coupling Grease
    Deskripsi:
    Shell Gadus S3 High Speed Coupling Grease a special grease for flexible gear couplings. It is based on high viscosity mineral Oil and a lithium complex soap thickener.Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.
    atribut:
    • Base Oil Type: Mineral
    • Colour: Dark Brown
    • Cone Penetration: 310 to 340 (Worked @25°C, 0.1mm) (IP 50/ASTM D217)
    • Dropping Point (°C): >150 (IP 396)
    • Kinematic Viscosity (cSt): 700 at 40°C (IP 71/ASTM D445), 34 at 100°C (IP 71/ASTM D445)
    • NLGI Consistency: 1
    • Size (kg): 18
    • Soap Type: Lithium complex
  17. Schaeffer's Multipurpose Grease Bearing (Gemuk Serbaguna Otomotif)
    Mulai

    Rp219.900

    Schaeffer's Multipurpose Grease Bearing (Gemuk Serbaguna Otomotif)
    Deskripsi:
    Schaeffer 238 Ultra Supreme Waterproof Grease adalah gemuk aluminium kompleks multi guna yang dibuat dari oli dasar sintetik polyalphaolefin (PAO) yang melewati proses hidrotreat, dan bahan dasar parafin 100% yang di-hydro-finished dengan indeks viskositas tinggi. Dirancang untuk daya tahan, Schaeffer 238 Ultra Supreme tahan terhadap tuntutan peralatan otomotif dan off-road tugas berat. Schaeffer 238 Ultra Supreme dengan cepat melumasi permukaan logam, menawarkan perlindungan yang kokoh dan andal yang bertahan lebih lama daripada gemuk konvensional. Selama periode tekanan berlebihan, peningkatan panas, dan beban kejut yang tinggi, gemuk ini tahan terhadap kerusakan dan melindungi bearing dari keausan. Diperkaya dengan moly, untuk lapisan perlindungan ekstra, Ultra Supreme Grease secara signifikan mengurangi gesekan, yang mengurangi keausan dan suhu area kontak. Hal ini pada gilirannya mengarah pada peningkatan masa pakai peralatan, lebih sedikit waktu henti dan siklus pelumasan yang diperpanjang. Ultra Supreme memenuhi spesifikasi 5% moly Caterpillar untuk gemuk. Schaeffer 238 Ultra Supreme adalah salah satu gemuk kami yang paling lengket; itu tidak boleh digunakan pada bearing roda otomotif mobil penumpang dan bearing motor listrik.
    atribut:
    • Size (g): 400
Daftar Harga grease shell Terbaru October 2026
Shell Gadus A227 Pail Size (Gemuk)Rp1.499.900
Shell Gadus A04W (Gemuk)Rp22.900
ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)Rp109.900
Shell Gadus A227 Drum Size (Gemuk)Rp11.999.900
Shell Gadus A1P5 (Gemuk)Rp7.099.900
Shell Tellus A227 S2Rp1.199.900
OSCAR Grease Extreme Pressure Lithium (Gemuk Litium)Rp4.399.900
Shell Gadus S3 V220C 2Rp3.299.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp74.900
Shell Gadus A320 Grease (Gemuk)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)