Shell Gadus S3 V220C 2

Sebelum PPN:
Rp3.299.900
Spesifikasi
Base Oil TypeMineral
Base Oil Viscosity (cSt)220 at 40°C (IP 71/ASTM D445), 19 at 100°C (IP 71/ASTM D445)
ColourRed
Cone Penetration265 to 295 (Worked @25°C, 0.1mm) (IP 50/ASTM D217)
Dropping Point (°C)240 (IP 396)
NLGI Consistency2
Pumpability Long DistanceFair
Size (kg)18
Soap TypeLithium complex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell Gadus S3 V220C greases are premium multi-purpose greases based on high viscosity index mineral oil and a lithium complex soap thickener. They contain the latest additives to offer excellent high temperature oxidation performance and other additives to enhance its anti-oxidation, anti-wear and anti-corrosion properties. Shell Gadus S3 V220C greases are especially suitable for bearings operating at high temperature and under load.

Specifications, Approvals & Recommendations
Meets ASTM D4950-08 GC-LB
SEB 18 12 53
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.
Warning
Health, Safety & Environment
- Health and Safety
Shell Gadus S3 V220C Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from http://www.epc.shell.com/

- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.

Additional Information
- Operating Temperature
Operating temperature range -20°C to 140°C (peak 150°C)
- Re-greasing Intervals
For bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits
- Excellent mechanical stability even under vibrating conditions.
Consistency retained over long periods, even in conditions of severe vibration.
- Enhanced extreme-pressure properties.
Excellent load-carrying performance.
- Good water resistance.
Ensures lasting protection even in the presence of large amounts of water.
- High dropping point.
Long operational life at high temperatures.
- Effective corrosion protection.
Ensures components/bearings do not fail due to corrosion.
Use
Main Applications
Shell Gadus S3 V220C greases are used for the grease lubrication of heavy-duty bearings used in machinery found in the following applications:
-Continuous casting
-Vibrating sieves
-Quarries
-Breakers
-Roller conveyors
-Automotive Wheelbearings

Ulasan Produk

Tidak ada ulasan

Halaman Terkait