Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shell Gadus S2 V150C 3
Premium multipurpose extreme-pressure grease
Shell Gadus S2 V150C 3 grease is a premium multi-purpose grease based on high viscosity index mineral oil and a lithium soap thickener. It contains the latest state of the art additives to offer excellent anti wear and anti- corrosion properties and other additives to enhance its anti-oxidation properties. Shell Gadus S2 V150C 3 grease is especially suitable for wheel bearings operating in severe conditions and under load.
Main Applications
Shell Gadus S2 V150C 3 grease is used for the grease lubrication of heavy-duty bearings used in machinery and particularly suitable for the following applications:
Automotive Wheel Bearings
- Roller conveyors - Tapered Roller Bearing
Specifications, Approvals & Recommendations
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.
Health, Safety & Environment
- Health and Safety
Shell Gadus S2 V150C 3 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used fluid. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Additional Information
- Operating Temperature
Operating Temperature range -200°C to 1300°C
- Re-greasing Intervals
For bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Premium multipurpose extreme-pressure grease
Shell Gadus S2 V150C 3 grease is a premium multi-purpose grease based on high viscosity index mineral oil and a lithium soap thickener. It contains the latest state of the art additives to offer excellent anti wear and anti- corrosion properties and other additives to enhance its anti-oxidation properties. Shell Gadus S2 V150C 3 grease is especially suitable for wheel bearings operating in severe conditions and under load.
Main Applications
Shell Gadus S2 V150C 3 grease is used for the grease lubrication of heavy-duty bearings used in machinery and particularly suitable for the following applications:
Automotive Wheel Bearings
- Roller conveyors - Tapered Roller Bearing
Specifications, Approvals & Recommendations
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.
Health, Safety & Environment
- Health and Safety
Shell Gadus S2 V150C 3 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used fluid. After skin contact, wash immediately with soap and water.
Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.
Additional Information
- Operating Temperature
Operating Temperature range -200°C to 1300°C
- Re-greasing Intervals
For bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits - Excellent mechanical stability.
- Enhanced extreme-pressure properties.
- Excellent load-carrying performance.
- Good water resistance. Ensures lasting protection even in the presence of large amounts of water.
- High adhesion to surfaces.
- Long operational life with 60.000km change intervals.
- Effective corrosion protection. Ensures components/bearings do not fail due to corrosion.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A04W%20(Gemuk)/kyP103831754-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
