Shell Gadus A227 Drum Size (Gemuk)

Sebelum PPN:
Rp11.999.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell Gadus S1 OG 200
Open Gear and Wire Rope Grease


Shell Gadus S1 OG are a range of high viscosity, residual-type (bituminous) lubricants, which are recommended principally for open gears, sugar mills and wire rope applications which require an adhesive, high load-carrying, EP product. All grades are blends of bitumen and heavy mineral based oils, blended in different proportions to suit
various applications.


Specifications, Approvals & Recommendations
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.


Health, Safety & Environment
- Health and Safety
Shell Gadus S1 OG is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.


Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits
- Strongly adhesive and resistant to water washout
- Excellent load carrying capacity
- Good corrosion resistance
- Shell Gadus S1 OG are recommended for use in open gears and cane bearings operating with high loads and low speeds. They may also be used for lubrication of wire ropes

Ulasan Produk

Tidak ada ulasan