Beli grease rotary di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- Rotary Multi Purpose CG-202 Biru PutihDeskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- Penetration: '220-250 at 25°C
- Rotary Synthetic Lithium EP Greaseatribut:
- Color: Red-Yellow Transparent
- Structure: Smooth & Tacky
- Soap Type: Lithium-12 Hydroxy Stearate
- Dropping Point (Minimum): 185 – 210 Celcius
- Rotary Moly Hi-Temp Synthetic GreaseDeskripsi:Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.atribut:
- Packaging: Tube
- Size (g): 100
- Rotary Multi Purpose GreaseDeskripsi:Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.atribut:
- Size (g): 450
- Color: Yellow Transparant
- Structure: Smooth and Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Minimum Dropping Point (°C): 185-210
- NLGI No.: 3
- Penetration: 245-260 at 25°C
- Rotary Synthetic Lithium Complex Hi-TempDeskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- COBRA GREASE Grease No.3Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Rotary Multi Purpose MP-101 SilverDeskripsi:Rotary MP-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary MP-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.Advantages and Potential Benefits:- Resist meltdown at high temperatures- Protects against dirt and moisture contamination- Provides excellent protection against chassis rust and corrosion- Reduced operating costs, maintenance costs and economic usage- Designed for centralized lubrication systems- Reduced wear under heavy or chock loading and vibration. Excellent anti-wear performanceRecommended for chassis lubrication points, ball joint and universal automotive and truck applications. It is also suitable for automotive bearings.atribut:
- Packaging: Composite Can
- Color: Kuning Transparant
- Structure: Tacky
- Soap Type: Lithium & Calcium
- Minimum Dropping Point (°C): 100-120
- Penetration: '220-250 at 25°C
- Rotary Multi Purpose Chassis GreaseDeskripsi:Rotary CG-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary CG-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.atribut:
- Structure: Tacky
- NLGI No.: 3
- Penetration: 220-250 at 25°C
- Rotary Multi Purpose Synthetic GreaseDeskripsi:Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.Advantages and Potential Benefits:> Reduced downtime and maintenance costs because of reduced wear, rust and corrosion> Extended service life with longer intervals between lubrication and improved bearing life> Potential to improve mechanical life and reduced energy consumption> Retains excellent grease performance in hostile aqueous environments> Helps reduce wear, even when misaligned helping to lower maintenance costsRecommended for heavy-duty automotive and industrial applications such as wheel bearings, shaft joints, ball joints, water pump bearings. It can be used with normal operating temperature up to 150 degree.atribut:
- Packaging: Tube
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- LEAF Popular Type LoupeDeskripsi:Usage:General inspectionatribut:
- Material (Lens): Glass
- Purpose of Use: For general inspection.
- monotaro Pocket Magnifying Glass (Kaca Pembesar)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Lens): glass (green lens)
- Dimensions (mm): (Closed) 51 x 27.4 x 17, (Open) 82 x 27.4 x 17
- Magnification (times): 20
- Type: Pocket loupe
- TOP One Hi-Temp Grease NLGI-3Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Burgari Chassis GreaseDeskripsi:BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.atribut:
- Color: Brown
- Texture: Fibrous
- Dropping Point: 107
- Unworked Penetration: '275 at 25°C
- Worked Penetration: '231 at 25°C
- TRUSCO LED Loupeatribut:
- Lens Dimensions (mm): 35
- Magnification (mag): 3.5
- Material: Lens:Acrylic
- Power Supply: Button-Type Battery (CR2016) x 2 (Sold Separately)
- Purpose of Use: For general inspection.
- Replacement Lamp: Not Replaceable
- Total Length (mm): 79
- Sellery Long Nose Plier (Tang Lancip)Deskripsi:> Drop forged steel with ferronickle alloy finish> Tapered jaws for working in tight places
Daftar Harga grease rotary Terbaru October 2025
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose) | Rp1.399.900 |
Rotary Multi Purpose CG-202 Biru Putih | Rp569.900 |
Rotary Synthetic Lithium EP Grease | Rp2.099.900 |
Rotary Moly Hi-Temp Synthetic Grease | Rp579.900 |
Rotary Multi Purpose Grease | Rp109.900 |
Rotary Synthetic Lithium Complex Hi-Temp | Rp1.799.900 |
COBRA GREASE Grease No.3 | Rp61.000 |
Rotary Multi Purpose MP-101 Silver | Rp149.900 |
Pertamina Industrial Grease | Rp1.199.900 |
Rotary Multi Purpose Chassis Grease | Rp30.000 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)