Beli catridge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GOSAVE CatridgeDeskripsi:- Chemical /respirator cartridge filter- For spray painting and organic vapors of low toxicity- Use with NP-305, NP-306 respirator
- 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- AS ONE Laboran Magnetic Stirring Baratribut:
- Material: Fluororesin (PTFE)
- Quantity: 10+1 pieces
- Parker Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.atribut:
- Reduces: Particulates
- Service Life: Not Rated
- Penguin Bleu Fiter Catridge PPDeskripsi:Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.atribut:
- Height (inch): 20
- Flow (lpm): 75-95
- Diameter (inch): 4.5
- Morakniv Small Knife Basic Stainless Steel (Pisau Kecil)Deskripsi:This is a reliable craft knife that can be used in many different situations. Designed for the craftsman, the knife is an excellent choice when you need a robust tool close at hand. The blade of recycled Swedish stainless steel has long-lasting sharpness.atribut:
- Blade Length (mm): 91
- Blade Thickness (mm): 2
- Knife Length (mm): 206
- Total Length (mm): 224
- Handle Material: Polypropene
- Handedness: Left Handed, Right Handed
- Edge Protection: Polymer Sheath
- Sheath Orientation: Right
- Penguin Bleu Water Filter With Catridge PPDeskripsi:Filter air terbaik yang presisi, kuat, tahan lama dan mudah instalasi.Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Filter Type: FB-10 Standar
- Material: Spound Wound Polypropylene
- Max Flow (lpm): 38
- Leakage Pressure (bar): 12
- pH Limits: 4-10
- Filter Height (inch): 10
- Maximum Temperature (°C): 50
- Maximum Working Pressure (bar): 8.6
- Non Brand Bendera Merah Putih Katun Micro PremiumDeskripsi:Berbentuk persegi panjang dan mengikuti rasio yang telah ditetapkan pemerintah yaitu 3:2. Bendera ini diproduksi dengan bahan berkualitas yang berwarna cerah dan tahan lama. Menerapkan standar jahitan yang tinggi agar kualitas kerapihan bendera tetap terjaga.-Bahan cotton (cerah, tebal, tidak mudah kusam)-Menggunakan tali bahanatribut:
- Material: Cotton
- Penguin Bleu Catridge For Water FilterDeskripsi:Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Height (inch): 10
- Teamwork Wearpack Coverall Premium (Pakaian/Baju Pelindung Kerja)atribut:
- Material: American Drill Cotton 80%
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- Edumedia Magnetic Stirrer BarDeskripsi:Nama Bahan: Magnetic Stirer / Magnetic Stirrer Bar / Stirrer Bar 1 CM dengan spin bar untuk memudahkan putaran stirerMagnetic stirrers adalah alat laboratorium yang menggunakan putaran medan magnet untuk memutar stir bars atau batang pengaduk yang diletakan dalam larutan sehingga akan membantu menghomogenkan larutan
- GOSAVE Chemical Mask Single Respirator (Masker Respirator)Deskripsi:Masker chemical respirator NP305 moncong satu berikut filter.
- monotaro Magnetic Stirring BarDeskripsi:It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Allowable Temperature (degreeC): -200 to +250
- Material: PTFE (fluororesin)
- Shape: Straight type
Daftar Harga catridge Terbaru October 2026
| GOSAVE Catridge | Rp11.900 |
| 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker) | Rp349.900 |
| AS ONE Laboran Magnetic Stirring Bar | Rp489.900 |
| Parker Drop-In Filter Cartridges | Rp999.900 |
| Epson Ribbon Cartridge (Tinta Pita Printer) | Rp57.900 |
| Three Star Brownie Knife (Pisau Makan) | Rp15.900 |
| Penguin Bleu Fiter Catridge PP | Rp229.900 |
| Morakniv Small Knife Basic Stainless Steel (Pisau Kecil) | Rp269.900 |
| Penguin Bleu Water Filter With Catridge PP | Rp179.900 |
| Non Brand Bendera Merah Putih Katun Micro Premium | Rp159.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/GOSAVE%20Catridge/P102925782-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%2FAcid%20Gas%20Cartridge%206003%20(Filter%20Masker)/dbP107527479-1.jpg)

/Parker%20Drop-In%20Filter%20Cartridges/9fP109405339-11.jpg)
/P101502861-11.jpg)
/qjP106521955-1.jpg)
/Penguin%20Bleu%20Fiter%20Catridge%20PP/ijP107906667-2.jpg)
/9uP107985354-1.jpg)
/Penguin%20Bleu%20Water%20Filter%20With%20Catridge%20PP/k6P105638726-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lencana%2C%20Emblem%2C%20Gelang%20Lengan%20Safety/Lain%20-%20lain/Non%20Brand%20Bendera%20Merah%20Putih%20Katun%20Micro%20Premium/8oP109299312-1.jpg)
/Penguin%20Bleu%20Catridge%20For%20Water%20Filter/loP105638780-1.jpg)
/3kP110881128-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Teamwork%20Wearpack%20Coverall%20Premium%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/34P106201112-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Half%20Facepiece%20Respirator%20(Masker%20Respirator)/cgP101516448-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/GOSAVE%20Chemical%20Mask%20Single%20Respirator%20(Masker%20Respirator)/iuP106389678-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)