Beli grease injector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pistol Type Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.199.900

    TRUSCO Pistol Type Grease Gun (Pistol Gemuk)
    atribut:
    • Overall Length (mm): 360
    • Finishing Material: Steel
    • Weight (kg): 1.3
    • Capacity (ml): 400
    • Nozzle Length (mm): 160
    • Nozzle Connector Diameter: PT1/8R, R1 / 8
    • Discharge Volume (ml): 0.6 to 0.7
    • Maximum Pressure (MPa): 29.4
    • Oil Tank Diameter (mm): 56.4
  2. Wipro Air Grease Gun (Semprotan Gemuk)
    Mulai

    Rp329.900

    Wipro Air Grease Gun (Semprotan Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  3. LUBRIMATIC Grease Gun Accessories
    Mulai

    Rp459.900

    LUBRIMATIC Grease Gun Accessories
    atribut:
    • UNSPSC: 27112901
    • For use with: Grease Gun
    • Material: Steel
  4. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  5. TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  6. TRUSCO High-pressure Grease Gun
    Mulai

    Rp929.900

    TRUSCO High-pressure Grease Gun
    Deskripsi:
    It is a grease direct insertion type.
  7. TRUSCO Flexible Air Operated Grease Gun
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.999.900

    TRUSCO Flexible Air Operated Grease Gun
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  8. KRISBOW Pompa Gemuk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    KRISBOW Pompa Gemuk
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  9. American Tool Grease Gun
    Mulai

    Rp239.900

    American Tool Grease Gun
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  10. TEKIRO Hand Grease Pump
    Mulai

    Rp1.499.900

    TEKIRO Hand Grease Pump
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  11. MultiPro Manual Grease Pump
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  12. WESTWARD Needlepoint Coupler Straight
    76%
    Mulai

    Rp42.000

    WESTWARD Needlepoint Coupler Straight
    atribut:
    • Connection: 1/8 FNPT
    • Sub-Category: Injector Needles and Needle Nozzles
    • Working Pressure (psi): 3000
    • UNSPSC: 27112901
  13. TRUSCO Two-Way Operation Grease Gun
    Mulai

    Rp1.199.900

    TRUSCO Two-Way Operation Grease Gun
    Deskripsi:
    -Dual purpose for single-hand and both hands/for manual pressing only.-Hydraulic nozzle-Chuck type nozzle
    atribut:
    • Discharge Rate Per Time: 0.25cc
    • Nozzle Length: 170mm
    • Oil Tank Diameter: 56.4mm
    • Capacity (cc): 500
    • Total Length: 387mm
    • Accessories: Hydraulic nozzle, Chuck type nozzle
    • Maximum Pressure (MPa): 54
  14. PROTO Hex Bit Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    PROTO Hex Bit Set
    Deskripsi:
    SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
    atribut:
    • Container Type: Blow Mold Case
  15. KRISBOW Pompa Gemuk Pneumatik 60:1
    Mulai

    Rp10.999.900

    KRISBOW Pompa Gemuk Pneumatik 60:1
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  16. WESTWARD Grease Gun
    Mulai

    Rp449.900

    WESTWARD Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  17. GS ASTRA Aki Mobil Premium
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Aki Mobil Premium
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  18. GS ASTRA AKI Mobil MF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA AKI Mobil MF
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  19. TRUSCO Cartridge-Type Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    TRUSCO Cartridge-Type Grease Gun
    atribut:
    • Accessories: 240mm Straight Nozzle
    • Finishing Material: Steel
    • Nozzle Connector Diameter: PT1 / 8, R1 / 8
    • Compatible Grease: No.2
    • Volume per One Discharge (ml): 0.8 to 0.9
    • Capacity (ml): 400
    • Weight (kg): 1.3
    • Oil Tank Diameter (mm): 62.6
Daftar Harga grease injector Terbaru December 2025
TRUSCO Pistol Type Grease Gun (Pistol Gemuk)Rp1.199.900
Wipro Air Grease Gun (Semprotan Gemuk)Rp329.900
WEIDMULLER P-series Feed-through Terminal blocksRp39.000
LUBRIMATIC Grease Gun AccessoriesRp459.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp119.900
TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Rp129.900
TRUSCO High-pressure Grease GunRp929.900
TRUSCO Flexible Air Operated Grease GunRp2.999.900
KRISBOW Pompa GemukRp279.900
American Tool Grease GunRp239.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)