Beli grass trimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mokuba String Trimmeratribut:
- Suitable Cord: φ3.3mm or less
- Type: Automatic drawing out type
- Compatible Models: Except brushcutter of Kinboshi.
- Accessories: Round 2.3mm nylon cord 5m
- Specification: Circle 2.3mm, nylon cord 5m
- Makita Cordless Grass Trimmeratribut:
- Spindle Size: M8 x 1.25 RH
- Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
- Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
- Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
- No Load Speed (rpm): 10000
- Sound Pressure Level (dBA): Nylon Cutting Head: 74
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- RYU Grass Trimmeratribut:
- No Load Speed (rpm): 12000
- KRISBOW Set Senar Pemotong Rumputatribut:
- Height Dimension (cm): 24
- Length Dimension (cm): 4.5
- Width Dimension (cm): 11
- Mokuba Nylon Brush Cutter "Maki Meijin"atribut:
- Suitable Cord: φ3.3mm or less
- Type: Manual type
- Compatible Models: Except brushcutter of Kinboshi.
- Accessories: Square 2.4mm nylon cord 0.3m x 2
- Specification: Square 2.4mm, nylon cord 300mm x 2
- BLACK+DECKER Grass Trimmeratribut:
- Power (W): 700
- Speed (rpm): 7000
- Cutting Width (cm): 33
- Feed System: Automatic
- Mesin HL Piston Clipatribut:
- Use for: Grass Cutter
- Mokuba Super Trimmer LineDeskripsi:-Chords can be replaced without disassembling while being attached to a grass cutter.-High quality cord excellent in durability and sharpness. (F211/F212 adds nylon 12, which is superior in cold resistance and impact resistance to the material, to reduce wear and deterioration of the cord.)atribut:
- Color: Pink
- Comments: Packaged in a pack
- Material: Nylon
- Compatible Model: Bush cutter other than KINBOSHI made products.
- Length (m): 50
- Opposite Side (mm): 2.4
- TEKIRO Cordless Grass Trimmeratribut:
- Battery (mAh): 2x2000
- Cutting Width (mm): 280
- Motor: Brushed
- No Load Speed (rpm): 9000
- No Load Use (minute): 50
- Nylon Size (mmxm): 1.6x3, (+5m)
- Overall Length (m): 2
- Voltage (V): 20 (Li-ion)
- RYOBI Paul Hedge Trimmeratribut:
- Blade Length (mm): 210
- Compatible Model: PHT-2100
- Makita Cordless Mini Pruning Saw (Mesin Pemotong Dahan Pohon Nirkabel)Deskripsi:- Narrow 1.1mm chain for longer runtime- Max chain speed of 8.0m/s for smooth cutting- Automatic chain tension adjustment- Automatic chain lubricationatribut:
- Maximum Chain Speed (m/s): 8
- Noise (dB): 87
- Guide Bar Length (mm): 100
- Oil Tank Capacity (ml): 55
- Overall Length (mm): 350
- Wilson Sekrup Roofingatribut:
- Diameter (mm): 12
- Color: Yellow
- Wipro Mesin Potong Rumput Senaratribut:
- Input Power (W): 400
- No Load Speed (rpm): 10000
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Shear and Trimmer 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 92
- Output Shaft Speed (rpm): 1200
- Hedge Trimmer Cutting Dia. (mm): <7.6
- Included Battery and Charger: Yes
- monotaro Set Mata Kunci Torsi (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 4
- Number of Gears: 24T
- Overall Length (mm): 263
- Plug Angle (mm): 6.35
- Head Shape: Ratchet type
- Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
- Torque Range (N m): 1 to 25
Daftar Harga grass trimmer Terbaru March 2026
| Mokuba String Trimmer | Rp2.399.900 |
| Makita Cordless Grass Trimmer | Rp3.799.900 |
| TORA Trimmer Line Square | Rp48.900 |
| KRISBOW Mesin Potong Rumput | Rp509.900 |
| INGCO Cordless Grass Trimmer Lithium Ion | Rp699.900 |
| RYU Grass Trimmer | Rp549.900 |
| KRISBOW Set Senar Pemotong Rumput | Rp78.900 |
| Mokuba Nylon Brush Cutter "Maki Meijin" | Rp839.900 |
| BLACK+DECKER Grass Trimmer | Rp1.699.900 |
| Mesin HL Piston Clip | Rp1.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/i0P110082648-1.jpg)



/P102249600-1.jpg)