Beli goggle clip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Riken Optech Goggle Clipatribut:
- Material: Duracon
- Color: White
- Mass (g/piece): 4.5
- Kimberly-Clark JACKSON Safety Monogoggle XTRDeskripsi:Comfort and splash protection are at your fingertips with the Jackson Safety V80 Monogoggle XTR OTG Goggles. The safety splash goggles give you eye protection from liquids with a sporty design and curved lens for an enhanced vision field. The goggles featatribut:
- Color: Clear
- Material: Polycarbonate Lenses
- Lens: Anti-Fog
- Jackson Safety Clear Safety Gogglesatribut:
- UNSPSC: 46181804
- Eyewear Size: Universal
- Frame Color: Blue
- Frame Material: Polycarbonate
- Goggles ANSI Dust/Splash Rating: Not Rated
- Includes: Detachable Face Shield
- Lens Color: Clear
- Lens Material: Polycarbonate
- Manufacturer Part Number: 21000
- Series: GLP500
- Sub Brand: GPL500
- Venting Type: Indirect
- Yamamoto Kogaku Goggle Clipatribut:
- Material: Plastic, Rubber
- Compatible Belt Width: Up to 25mm
- Dimensions (HeightxWidthxDepth): 48x15x20mm
- Compatible: (Helmet) Fire-fighting type (American type),mP type
- TRUSCO Number: 434-9504
- Blue Eagle Faceshield & Visor Holder (Browguard)Deskripsi:Impact-resistant ABS browguard.
- TRUSCO Full Face MaskDeskripsi:Specification : Top and bottom air holes, double lens structure.Purpose: For liquid splash, dust, paint work, dioxin, and asbestos measures.atribut:
- Weight (g): 175
- Standard: ANSI standard product (Z87.1)
- Lens Color: Clear
- Lens: Antistatic lens processing
- Material (Frame): Soft PVC (soft PVC)
- Material (Lens): Outside: polycarbonate, inside: acetate
- Lens Thickness (mm): Outside: 2.0, inside: 0.5
- Band Material: Cloth rubber blend
- CIG Eye Protection Nile (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- UNIVET Safety Goggle 619atribut:
- Applicable Standard: EN166, EN170
- Band Color: Black
- Frame Color: Blue
- Lens Color: Clear
- Lens Thickness (mm): 2.25
- Material: Lens = Polycarbonate, Frame = Polyvinyl chloride (PVC)
- Type: Soft on the Face
- UV Protection: Yes
- Vent: x
- 3M Kacamata Safety Tour-Guard Vatribut:
- Color: Clear
- Lens Material: Polycarbonate
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Impact Protection, Integrated sideshields, Over-the glass coverage
- Eyewear Range: Economy
- Frame Material: Plastic
- Frame Style/Type: Frameless
- Hard Coat Lens: No
- Lens Coating: Uncoated
- Lens Marking: Z87+
- Metal Detectable: No
- Product Series: V
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding
- Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
- Seal Type: No Seal
- Splash Protection: Yes
- Temple Style: Classic
- UV Protection: 99.9%
- allsafe Bromo Safety Goggles with VisorDeskripsi:- Protection for the eyes is extended to the entire face with the polycarbonate visor. - The unique V Pivot feature allows the visor to be lifted above the goggle and out of the way when not in use. - Exhale vents in visor further help humidity reduction and improve air circulation.atribut:
- Color: Clear Lens
- Lens: Polycarbonate
- Body: PVC
- Headband Holder: Nylon
- Nose Piece: PVC
- Headband: Textile Elastic
- Headband Fixer: PVC
- Visor: Polycarbonate
- Shuma Rice Spoonatribut:
- Length (mm): 270
- Diameter (mm): 80
- Material: Stainless Steel
- CIG Eye Protection Wallago (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- 3M Goggles 334AFDeskripsi:A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Goggles type
- Type: Can be used with glasses
- Lens Color: Clear
- Lens Thickness (mm): 1.5
- Material (Lens): Polycarbonate
- Material (Frame): Vinyl
- Function: UV protection, glasses and masks can be used together
- Band Material: Polyisoprene
- TRUSCO Number: 344-6999
- CIG Head Protection Visor+Head Gear TitanDeskripsi:- Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installedatribut:
- Material: Polycarbonate (visor)
- Visor Size (mm): 220x200x170
- Application For: protection against foreign particles, chemical splash, dust and heat
- Standards Approvals: EN166
- Jackson Safety Particulate Respirator N95atribut:
- Color: White
- Jackson Safety R10 KN95 Cup Mold Mask Without Valveatribut:
- Color: White
Daftar Harga goggle clip Terbaru March 2026
| Riken Optech Goggle Clip | Rp82.900 |
| HONEYWELL Kacamata Safety Visiotg | Rp51.900 |
| Kimberly-Clark JACKSON Safety Monogoggle XTR | Rp199.900 |
| Jackson Safety Clear Safety Goggles | Rp649.900 |
| Yamamoto Kogaku Goggle Clip | Rp129.900 |
| Blue Eagle Faceshield & Visor Holder (Browguard) | Rp67.900 |
| TRUSCO Full Face Mask | Rp919.900 |
| CIG Eye Protection Nile (Kacamata Safety) | Rp37.900 |
| UNIVET Safety Goggle 619 | Rp639.900 |
| 3M Kacamata Safety Tour-Guard V | Rp64.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/Riken%20Optech%20Goggle%20Clip/P102035054-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/HONEYWELL%20Kacamata%20Safety%20Visiotg/P101526447-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/Kimberly-Clark%20JACKSON%20Safety%20Monogoggle%20XTR/P102144121-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/Jackson%20Safety%20Clear%20Safety%20Goggles/7cP109301264-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/Yamamoto%20Kogaku%20Goggle%20Clip/P102921829-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20%26%20Visor%20Holder%20(Browguard)/ooP104661888-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/TRUSCO%20Full%20Face%20Mask/P102188866-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Nile%20(Kacamata%20Safety)/P102086285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/UNIVET%20Safety%20Goggle%20619/3bP111505119-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety%20Tour-Guard%20V/9kP103711344-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/allsafe%20Bromo%20Safety%20Goggles%20with%20Visor/b1P105182397-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Wallago%20(Kacamata%20Safety)/P102086308-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/GOSAVE%20Faceshield%20Helmet%20Vision/jlP106836705-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Goggles%20334AF/o0P106562864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/CIG%20Head%20Protection%20Visor%2BHead%20Gear%20Titan/P102086018-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Jackson%20Safety%20Particulate%20Respirator%20N95/j2P106243686-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Jackson%20Safety%20R10%20KN95%20Cup%20Mold%20Mask%20Without%20Valve/rmP107631994-1.jpg)