Beli globe valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  2. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp9.499.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  3. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp6.799.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  4. HONEYWELL Globe Valve 3 Way BSPT Thread (Katup Globe)
    Mulai

    Rp4.199.900

    HONEYWELL Globe Valve 3 Way BSPT Thread (Katup Globe)
    Deskripsi:
    APPLICATIONThe V5013P is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used for mixing service to direct flow from one of two inlets to a common outlet in two-position or modulating control systems.Models:V5013P Valve: Three-way mixing valve for water or glycol.BSPT-threaded pipe connections. Constant total flow. Pushdown valve stem to close bottom (B) port
    atribut:
    • ANSI Body Class (psi): 300
    • Approximate Leakage Rate: 0.05% Cv
    • Body Material: Bronze
    • Maximum Differential for Quiet Water Service (psid): 20
    • Maximum Water Differential Pressure (psid): 15.8
    • Pipe Connection: Internal BSPT-threaded connections
    • Plug: Brass
    • Pressure-Temperature Rating: Water = 36°F to 248°F, 217 psi (15 bar); 248°F to 337°F, 185 psi (12.8 bar)
    • Rangeability: 50:1 per VDI/VDE 2173
    • STEM: Stainless Steel
    • Stroke (inch): 3/4
    • Valve Design Life: 250000 full cycles at maximum rated temperature
    • Valve Flow Characteristic: Port A-AB = Equal percentage; Port B-AB = Linear
  5. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  6. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  7. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  8. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  9. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  10. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  11. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  12. Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe)
    Mulai

    Rp10.999.900

  13. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  14. Onda Globe Valve Flange (Stop Kran Flange)
    Mulai

    Rp799.900

  15. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.899.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  16. Weissmiller Ball Valve ANSI 150 A216 WCB
    Mulai

    Rp969.900

    Weissmiller Ball Valve ANSI 150 A216 WCB
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece, Split Body, Floating
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  17. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp4.399.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  18. HONEYWELL Globe Valve 3 Way (Katup Globe)
    Mulai

    Rp12.999.900

    HONEYWELL Globe Valve 3 Way (Katup Globe)
    atribut:
    • Action: Stem up to A-AB to close
    • Connection: Flanged per ISO 7005-2
    • Leakage Rate (Kvs): A-AB = ≤0.02%; B-AB = ≤1%
    • Medium: Chilled/hot water
    • Medium Temperature (°C): -15 to +130
    • Nominal Pressure Rating: PN16
    • Rangeability: 50:1
    • Seat Material: Stainless Steel
    • Stem Material: Stainless Steel
    • Type of valve: Three-way with integrated flow
  19. Weissmiller Ball Valve ANSI 150 SS316
    Mulai

    Rp1.599.900

    Weissmiller Ball Valve ANSI 150 SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: SS316
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
Daftar Harga globe valve 2 inch Terbaru November 2026
VTV Valve Globe Valve ANSI 150 (Katup Globe)Rp4.799.900
SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeRp9.499.900
SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeRp6.799.900
HONEYWELL Globe Valve 3 Way BSPT Thread (Katup Globe)Rp4.199.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
KOVA Ball ValveRp13.900
KUNKLE VALVE Relief ValvesRp10.999.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp8.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
VTV Valve Gate Valve ANSI 150Rp5.499.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)