HONEYWELL Globe Valve 3 Way BSPT Thread (Katup Globe)

Sebelum PPN:
Rp4.199.900 - Rp6.099.900
Spesifikasi
ANSI Body Class (psi)300
Approximate Leakage Rate0.05% Cv
Body MaterialBronze
Maximum Differential for Quiet Water Service (psid)20
Maximum Water Differential Pressure (psid)15.8
Pipe ConnectionInternal BSPT-threaded connections
PlugBrass
Pressure-Temperature RatingWater = 36°F to 248°F, 217 psi (15 bar); 248°F to 337°F, 185 psi (12.8 bar)
Rangeability50:1 per VDI/VDE 2173
STEMStainless Steel
Stroke (inch)3/4
Valve Design Life250000 full cycles at maximum rated temperature
Valve Flow CharacteristicPort A-AB = Equal percentage; Port B-AB = Linear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APPLICATION
The V5013P is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used for mixing service to direct flow from one of two inlets to a common outlet in two-position or modulating control systems.

Models:
V5013P Valve: Three-way mixing valve for water or glycol.
BSPT-threaded pipe connections. Constant total flow. Push
down valve stem to close bottom (B) port
Warning
The specifications given in this publication do not include normal manufacturing tolerances. Therefore, an individual unit may not exactly match the listed specifications. Also, this product is tested and calibrated under closely controlled conditions and some minor differences in performance can be expected if those conditions are changed.
Feature
- Red brass body with BSPT-threaded connections.
- Stainless steel stem and brass plug.
- Low seat leakage rate (≤0.05 percent of Cv).
- Spring-loaded, self-adjusting packing.
- 50:1 rangeability per VDI/VDE 2173.
- Constant total flow throughout full stem travel.
- Accurate positioning to ensure state of the art temperature control.
- Suitable for pneumatic or electric/electronic actuation.
- Repack and rebuild kits available for field servicing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait