Beli gergaji bandsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Bandsaw
    Mulai

    Rp76.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  2. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  3. Mesin HL Gergaji Pita
    Mulai

    Rp1.799.900

    Mesin HL Gergaji Pita
    atribut:
    • Table Size (mm): 300x300
    • Cutting Depth (mm): 80 for 90deg and 50 for 45deg
    • Max. Cutting (mm): 80*200
    • Speed (rpm): 1500
    • Rated Input Power (W): 350 S2 15 min
    • Size (inch): 8
    • Rated Voltage/Frequency (V/Hz): 220 / 50-60
  4. KRISBOW Mesin Gergaji Pita Metal Vertikal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Gergaji Pita Metal Vertikal
    atribut:
    • Height (mm): 336
    • wide (mm): 585
    • Table Size (mm): 660x700
    • Blade Speed 50Hz (rpm): 1400
    • Lenght of Saw Blade (mm): 4430-4520
    • Blade Width (mm): 19
    • Dimensions (mm): 1350x850x2200
    • Electric Welder (kW): 2.4
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Packing Dimensions (mm): 1470x950x2300
    • Table Tilt (°): R-45, L-15
    • Type: bandsaw
  5. DAYTON Mesin Gergaji Pita Pemotong Kayu
    Mulai

    Rp16.999.900

    DAYTON Mesin Gergaji Pita Pemotong Kayu
    Deskripsi:
    Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.
    atribut:
    • UNSPSC: 27112709
    • Band Saw Operation: Manual
    • Band Saw Type: Vertical
    • Frequency (Hz): 60
    • Phase: 1
  6. Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)
    Mulai

    Rp339.900

  7. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  8. Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp129.999.900

    Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
  9. Makita Band Saw
    Mulai

    Rp20.999.900

    Makita Band Saw
    atribut:
    • Continuous Rating Input (W): 900
    • Blade Speed High: (50 Hz)800 (60 Hz)1,000 m ((50Hz)2,624 (60 Hz) 3,280 ft) / min
    • Capacity Thickness of Throat (mm): 305(12\")
    • Capacity Thickness of cut (mm): 165(6-1/2\")
    • Dimensions (L x W x H) (mm): 615x775x1,600 (24-1/4\"x30-1/2\"x63\")
    • Net Weight (kg): 82 (181.2 lbs.)
    • Power Supply Cord (m): 2.5(8.2 ft)
  10. shindaiwa Bandsaw (Gergaji Pita)
    Mulai

    Rp29.999.900

    shindaiwa Bandsaw (Gergaji Pita)
    atribut:
    • Cutting Angle (°): 90/45
    • Power Cord Length (m): 3
    • Output Power (W): 200
  11. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  12. Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp209.900

  13. ALDO Horizontal Iron Band Saw Machine (Mesin Gergaji Pita)
    Mulai

    Rp11.999.900

  14. DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal Manual
    Mulai

    Rp89.999.900

    DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal Manual
    Deskripsi:
    Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.
    atribut:
    • UNSPSC: 27112709
    • Amps AC (A): 14.0/7.0
    • Band Saw Operation: Manual
    • Band Saw Type: Horizontal
    • Blade Length (inch): 93
    • Blade Thickness (inch): 0.032
    • Blade Wheels Diameter (inch): 11.5
    • Current (A): 14.0/7.0
    • Cutting Capacity Square (inch): 8
    • Frequency (Hz): 60
    • Horseposwer (hp): 1
    • Material Application: Metal
    • Max. Blade Length (inch): 93 1/2
    • Max. Blade Width (inch): 3/4
    • Min. Blade Length (inch): 92
    • Min. Blade Width (inch): 3/4
    • Miter Angle Range: 0° to 45°
    • Number of Speed Settings: 3
    • Overall Depth (inch): 18
    • Overall Height (inch): 42
    • Overall Width (inch): 47
    • Phase: 1
    • Rectangular Cutting Capacity - Horizontal (inch): 8x12
    • Round Cutting Capacity - Horizontal (inch): 8
    • SFPM Range: 150 to 255
    • Voltage (V): 120/240 (AC)
  15. JET Mesin Gergaji Pita Kombinasi Pemotong Logam & Kayu
    Mulai

    Rp43.999.900

    JET Mesin Gergaji Pita Kombinasi Pemotong Logam & Kayu
    Deskripsi:
    Combination vertical and horizontal metal-cutting band saws have a pivoting head that allows the saw to be used vertically or horizontally. This allows shops to have the functionality of both tools while only taking up the floor space of one tool. Vertical band saws are manually operated. They have a table that supports the workpiece as the operator pushes it past the blade. Horizontal band saws have a table that supports the workpiece and a head that is lowered onto the workpiece to make the cut, making them a good choice for large workpieces or cuts that take a long time.
    atribut:
    • UNSPSC: 27112709
    • Amps AC (A): 15
    • Band Saw Operation: Manual
    • Band Saw Type: Combination Horizontal/Vertical
    • Blade Length (inch): 64 1/2
    • Blade Thickness (inch): 0.025
    • Blade Wheels Diameter (inch): 7.375
    • Current (A): 15
    • Cutting Capacity Square (inch): 5
    • Frequency (Hz): 60
    • Horseposwer (hp): 0.5
    • Material Application: Metal; Wood
    • Max. Blade Length (inch): 64 1/2
    • Max. Blade Width (inch): 1/2
    • Min. Blade Length (inch): 64
    • Min. Blade Width (inch): 1/2
    • Miter Angle Range: 45° , 90°
    • Number of Speed Settings: 3
    • Overall Depth (inch): 37
    • Overall Height (inch): 41 11/32
    • Overall Width (inch): 17 23/32
    • Phase: 1
    • Rectangular Cutting Capacity - Horizontal (inch): 2x6; 5x5 3/4
    • Round Cutting Capacity - Horizontal (inch): 5
    • SFPM Range: 80 to 230
    • Table Dimensions (inch): 9 5/8x9 1/2
    • Throat Depth - Vertical (inch): 5
    • Voltage (V): 115/230 (AC)
  16. KRISBOW Gergaji Pita Portabel
    Mulai

    Rp5.199.900

    KRISBOW Gergaji Pita Portabel
    Deskripsi:
    Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.
    atribut:
    • Motor (W/V/PH): 1100/220/1
    • Blade FPM: 0 – 420
    • Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
    • Cutting Capacity (mm)/(inch): 127x127/5
    • Dimensions (LxWxH) (mm): 550x300x400
    • Packing Dimensions (mm): 600x340x440
    • Protection Class: II
    • Resitance: 0-2.4
Daftar Harga gergaji bandsaw Terbaru October 2026
METABO BandsawRp76.999.900
Femi Bandsaw (Gergaji Pita)Rp21.999.900
KRISBOW Mesin Gergaji Kayu Pita VertikalRp3.199.900
Mesin HL Gergaji PitaRp1.799.900
KRISBOW Mesin Gergaji Pita Metal VertikalRp169.999.900
DAYTON Mesin Gergaji Pita Pemotong KayuRp16.999.900
Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)Rp339.900
KRISBOW Mesin Gergaji PitaRp17.999.900
BOMAR Horizontal Bandsaw MachineRp36.999.900
Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Rp129.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)