JET Mesin Gergaji Pita Kombinasi Pemotong Logam & Kayu

Sebelum PPN:
Rp43.999.900
Spesifikasi
UNSPSC27112709
Amps AC (A)15
Band Saw OperationManual
Band Saw TypeCombination Horizontal/Vertical
Blade Length (inch)64 1/2
Blade Thickness (inch)0.025
Blade Wheels Diameter (inch)7.375
Current (A)15
Cutting Capacity Square (inch)5
Frequency (Hz)60
Horseposwer (hp)0.5
Material ApplicationMetal; Wood
Max. Blade Length (inch)64 1/2
Max. Blade Width (inch)1/2
Min. Blade Length (inch)64
Min. Blade Width (inch)1/2
Miter Angle Range45° , 90°
Number of Speed Settings3
Overall Depth (inch)37
Overall Height (inch)41 11/32
Overall Width (inch)17 23/32
Phase1
Rectangular Cutting Capacity - Horizontal (inch)2x6; 5x5 3/4
Round Cutting Capacity - Horizontal (inch)5
SFPM Range80 to 230
Table Dimensions (inch)9 5/8x9 1/2
Throat Depth - Vertical (inch)5
Voltage (V)115/230 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination vertical and horizontal metal-cutting band saws have a pivoting head that allows the saw to be used vertically or horizontally. This allows shops to have the functionality of both tools while only taking up the floor space of one tool. Vertical band saws are manually operated. They have a table that supports the workpiece as the operator pushes it past the blade. Horizontal band saws have a table that supports the workpiece and a head that is lowered onto the workpiece to make the cut, making them a good choice for large workpieces or cuts that take a long time.
Feature
Band Saw Band Saw Type Combination Horizontal/Vertical Band Saw Operation Manual Voltage 115/230V AC Phase 1 Rectangular Cutting Capacity - Horizontal 2 in x 6 in 5 in x 5 3/4 in Throat Depth - Vertical 5 in Round Cutting Capacity - Horizontal 5 in SFPM Range 80 to 230 Miter Angle Range 45 Degrees 90 Degrees Number of Speed Settings 3 Material Application Metal Wood Blade Length 64 1/2 in Max Blade Width 1/2 in Min Blade Width 1/2 in Cutting Capacity Square 5 in

Ulasan Produk

Tidak ada ulasan