Beli generator ac 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen AC Generator 3 Phase (Alternator)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- Swallow Electric Transformer for World Useatribut:
- Material: Copper, Steel, Resin
- Set Contents: Adapter plug (C-2)
- Secondary Current (A): 5.5
- Capacity (VA): 550
- Input Voltage (V): AC100, 120, 200, 220, 240
- Output voltage (V): AC100, 120, 200, 220, 240
- Specification: Compliant with JIS standards
- Protector: No Fuse Breaker
- Accessories: Adapter Plug (C-2)
- Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- DAYTON Three Phase TransformerDeskripsi:These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installationatribut:
- UNSPSC: 39121002
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Finish: Polymer Polyester Powder Coating
- Enclosure Material: Steel
- IP Rating: 54
- Phase - Electrical: Three
- Standards: UL Listed 1332
- Voltage Function - Transformer: Step Down; Step Up
- Winding Material - Transformer: Aluminium
- Swallow Electric Transformer for World UseDeskripsi:-Dual Purpose Transformer for Overseas/ Domestic can be used overseas and overseas products can be used in domestic.-With an input voltage switching device. -Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.-Adapter Plug (C-2)-Compliant with JIS Standardatribut:
- Insulation Type: Class B
- Input Voltage: AC100, 120, 200, 220, 240V
- Output Voltage: AC100, 120, 200, 220, 240V
- Accessories: Adapter Plug (C-2)
- Applicable Electrical Products: AV Equipment, Personal Computer, Printer
- Input Plug Shape: Flat Pin (A-2)
- Material: Copper, Iron, Resin
- Protection : No Fuse Breaker
- LARKIN Step Down Voltage Transformeratribut:
- Input Voltage (V): 380/220
- TOYOZUMI Power Transformeratribut:
- Frequency (Hz): 50/60
- Insulation Resistance (MΩ): over 100
- Number of Phases: Single-phase
- HUGONG ARC Transformer Welding Machine (Mesin Las)Deskripsi:- Single phase, AC output - On wheel, Air cooled - Stepless current setting - Rutile electrodeatribut:
- Input Power (V): 380
- Chint Control TransformerDeskripsi:Multiple input and output Voltageatribut:
- Control Transformer: JBK5
- Input Voltage (V): 380/220
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
Daftar Harga generator ac 3 phase Terbaru October 2026
| Freshgen AC Generator 3 Phase (Alternator) | Rp15.999.900 |
| Fort Trafo Otomatis | Rp7.699.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.699.900 |
| TOYOZUMI DENGENKIKI Transformer | Rp3.799.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| monotaro Portable Step-Down Transformer | Rp3.399.900 |
| Swallow Electric Transformer for World Use | Rp7.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9qP102045350-2.jpg)

%20SNR%2021%20Series/evP104620535-2.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)


/0cP103845012-1.jpg)









%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20ARC%20Transformer%20Welding%20Machine%20(Mesin%20Las)/P103150543-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)