Beli generator 3000 honda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- MultiPro Genset Bensin PROatribut:
- Full Tank Capacity (L): 20
- Frequency (Hz): 50
- Voltage (V): 220
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- Tiger Genset EPN2900DX & EPN3900DX (Generator)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- MultiPro Gasoline Power Generators GGatribut:
- Rated Power (W): 700
- Voltage (V): 220
- Phase: 1
- Fuel Tank Capacity (L): 3.5
- Dimension (L x W x H) (mm): 380x330x320
- Engine Type: 2 Stroke Engine
- Frequency (Hz): 50
- Maximum Power (W): 750
- Maximum Power Output (hp/rpm): 2/3000
- Starting System: Recoil
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- HARGEN Genset Portabel (Generator)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- FIRMAN Genset Diesel Tipe Silent Seri SE2Deskripsi:Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.atribut:
- Engine Oil Capacity (L): 1.65
- Volt Meter: Yes
Daftar Harga generator 3000 honda Terbaru March 2026
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| MultiPro Genset Bensin PRO | Rp5.299.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
| Honda Power Product Generator (Mesin Genset) | Rp6.999.900 |
| Tiger Genset EPN2900DX & EPN3900DX (Generator) | Rp6.099.900 |
| MultiPro Gasoline Power Generators GG | Rp1.799.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102045343-1.jpg)

/P102046845-1.jpg)
/P101005502-1.jpg)
/9qP102045350-2.jpg)
/czP102093467-5.jpg)
/p0P103759900-1.jpg)
/43P101005147-2.jpg)

/P102093436-4.jpg)

/3hP102146125-5.jpg)
/2tP102120101-2.jpg)
/P101005150-1.jpg)
/3kP102174128-2.jpg)