Beli gembok master di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok)Deskripsi:Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than aluminum, chrome-plated, brass, stainless steel, and covered lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.atribut:
- UNSPSC: 46171501
- Includes ID Tag: No
- Interchangeable Core: No
- Key Locking Mechanism: Pin Tumbler
- Key Retaining: No
- Keying: Keyed Alike
- Lock Body Shape: Rectangular
- Number of Keys: 2
- Number of Locks in Pack: 1
- Shackle Type: Long Shackle
- MASTER LOCK Keyed Different Long Shackle PadlockDeskripsi:Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than chrome-plated, stainless steel, brass, covered, and aluminum lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.atribut:
- UNSPSC: 46171501
- Includes ID Tag: No
- Interchangeable Core: No
- Key Code: Varies
- Key Locking Mechanism: Pin Tumbler
- Key Retaining: No
- Keying: Keyed Different
- Lock Body Shape: Rectangular
- Number of Keys: 2
- Number of Locks in Pack: 1
- Shackle Type: Long Shackle
- MasterLock Padlock Laminated Steel Safety (Gembok)Deskripsi:The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
- MASTER LOCK Padlock Long Shackle (Gembok)atribut:
- Item: Padlock,Long Shackle
- UNSPSC: 31160000
- MASTER LOCK Padlock Combination (Gembok)atribut:
- UNSPSC: 46171501
- Number of Locks in Pack: 1
- TSA Approved: No
- ABUS Padlock Master Keyed Standard Shackle (Gembok)Deskripsi:Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid steel body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than brass and covered lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance. These padlocks are master keyed, so all locks in the set open with different keys but can also be opened with a master key. The included keys have random key numbers; master keys are sold separately.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes ID Tag: No
- Interchangeable Core: No
- Key Code: Varies
- Key Locking Mechanism: Pin Tumbler
- Keying: Master Keyed
- Lock Body Shape: Rectangular
- Locking Mechanism: Double Lever Locking
- Number of Keys: 2
- Number of Locks in Pack: 1
- Rekeyable: No
- Security Level: General Security
- Shackle Shape: Rounded
- Shackle Type: Standard Shackle
- American Lock Keyed Alike Long Shackle PadlockDeskripsi:Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes Dust Cover: No
- Includes Lock Cover: No
- Interchangeable Core: No
- Key Locking Mechanism: Pin Tumbler
- Keying: Keyed Alike
- Locking Mechanism: Ball Bearing Locking
- Number of Keys: 2
- Number of Locks in Pack: 1
- Number of Pins: 5 Pin
- Security Level: High Security
- Shackle Material: Boron
- Shackle Shape: Rounded
- Shackle Type: Long Shackle
- Weather Resistant: Yes
- Sherlock Padlock Stainless Steel 304 (Gembok)Deskripsi:1) BODY & SILINDER Gembok SUS 304 (STAINLESS STEEL) => Anti Karat.2) Anak Kunci dari Kuningan (BRASS) ==> Anti Karat3) TANGKAI Gembok bukan terbuat dari Stainless Steel) => TIDAK Anti Karat.4) TANGKAI Gembok Dibuat dari Besi Baja Special (ANTI CUT) untuk menahan gergaji maupun gunting beton ( Stainless Steel tidak bisa memenuhi persyaratan dari Anti Cut ).5) Maka dari itu SHERLOCK TOOLS untuk saat ini tidak memakai bahan Stainless Steel untuk Tangkai gembok mengingat faktor KEKUATAN dan KEAMANAN gembok lebih penting dibandingkan faktor ketahanan terhadap karat.6) Oleh karena itu harap dipertimbangkan dulu bahwa TIDAK SELURUH bagian gembok ini ANTI KARATTangkai gembok menggunakan material Anti Cut dari Sherlock (tidak bisa di gergaji, atau di gunting beton)- Anti cairan setan- Anti Congkel- Anti kunci T- Anti Bor- 4 anak kunci kuningan- Cocok untuk outdoor
- TEKIRO Padlock Long Type (Gembok Panjang)Deskripsi:Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steelatribut:
- Material: Hardened Stainless Steel
- American Lock Keyed Alike Standard Shackle PadlockDeskripsi:These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes Dust Cover: No
- Includes ID Tag: No
- Includes Lock Cover: No
- Interchangeable Core: No
- Keying: Keyed Alike
- Locking Mechanism: Ball Bearing Locking
- Number of Keys: 2
- Shackle Shape: Rounded
- Shackle Type: Standard Shackle
- Weather Resistant: Yes
- Lototo Padlock L410 (Gembok)Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- Lutron Sound Level MeterDeskripsi:Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
- Double One Plain Gloves (Sarung Tangan)atribut:
- Color: Hitam
- Motive: Pager
- Thickness (mm): 0.4
- Wrist Diameter (cm): 9
- Tempshield Cryo-Gloves Waterproofatribut:
- Material: blue gloves, fabric
- Sterility: non-sterile
- LxThickness (inchxmil): 13 1/2 -15 1/4 (345-390 mm)x0.25
Daftar Harga gembok master Terbaru October 2026
| MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok) | Rp309.900 |
| MASTER LOCK Keyed Different Long Shackle Padlock | Rp299.900 |
| MasterLock Padlock Laminated Steel Safety (Gembok) | Rp259.900 |
| MASTER LOCK Padlock Long Shackle (Gembok) | Rp399.900 |
| MASTER LOCK Padlock Combination (Gembok) | Rp279.900 |
| ABUS Padlock Master Keyed Standard Shackle (Gembok) | Rp469.900 |
| MasterLock Padlock Safety Thermoplastic (Gembok) | Rp309.900 |
| Kenmaster Padlock Master Key (Gembok) | Rp75.900 |
| American Lock Keyed Alike Long Shackle Padlock | Rp759.900 |
| KRISBOW Padlock Laminated (Gembok) | Rp63.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Padlock%20Keyed%20Alike%20Long%20Shackle%20(Gembok)/88P109467296-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Keyed%20Different%20Long%20Shackle%20Padlock/isP109467676-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Laminated%20Steel%20Safety%20(Gembok)/nkP102722848-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Padlock%20Long%20Shackle%20(Gembok)/mhP112120809-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Padlock%20Combination%20(Gembok)/nvP109460859-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Padlock%20Master%20Keyed%20Standard%20Shackle%20(Gembok)/qhP109449953-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Padlock%20Master%20Key%20(Gembok)/77P102278259-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/American%20Lock%20Keyed%20Alike%20Long%20Shackle%20Padlock/7qP109467278-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Padlock%20Laminated%20(Gembok)/0pP101517025-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Combination%20Safety%20(Gembok)/P102722820-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Padlock%20Waterproof%20Long%20(Gembok)/1dP107072049-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Sherlock%20Padlock%20Stainless%20Steel%20304%20(Gembok)/ajP106127379-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Padlock%20Long%20Type%20(Gembok%20Panjang)/3eP105678122-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/American%20Lock%20Keyed%20Alike%20Standard%20Shackle%20Padlock/cmP109467454-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410%20(Gembok)/lqP106657782-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Double%20One%20Plain%20Gloves%20(Sarung%20Tangan)/4eP107871158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Solid%20Brass%20(Gembok)/nbP102722839-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)