MASTER LOCK Keyed Different Long Shackle Padlock

Sebelum PPN:
Rp299.900 - Rp999.900
Spesifikasi
UNSPSC46171501
Includes ID TagNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingKeyed Different
Lock Body ShapeRectangular
Number of Keys2
Number of Locks in Pack1
Shackle TypeLong Shackle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than chrome-plated, stainless steel, brass, covered, and aluminum lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.
Feature
Padlock Shackle Dia 3/16 in Shackle Height 2 1/2 in Shackle Width 1/2 in Shackle Material Steel Body Height 1 1/16 in Body Width 1 1/8 in Body Thickness 1/2 in Body Material Steel Number of Bumpers 1 Number of Pins 4 Pin Key Type Different Control Key Registration Required No Opens with Key No P518 Body Color Silver Keyway Type Master K7 Weather Resistant No High Security No Interchangeable Core No Padlock Body Shape Rectangular Rekeyable No Shackle Type Long Shackle

Ulasan Produk

Tidak ada ulasan

Halaman Terkait