Beli gear box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO WiFi Data LoggerDeskripsi:testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capableatribut:
- Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- TSUBAKI (Tsubakimoto Chain) Miter Gear BoxDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- PITHON Accessories For Pipe Conduit E & G Type Clamp Pyluckatribut:
- For Pipe Type: E & G
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- TRANZGEAR WPO Series Gearbox Worm ReducerDeskripsi:Single WP Series
- BOSCH Cordless Drill (Mesin Bor Baterai)atribut:
- Battery Type: Lithium-ion
- Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
- No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
- Torque (N m): 14/30/- (soft/hard/max)
- Torque settings: 20+1
- Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
- Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
- Daytona Repair Kit (Komponen Rem Motor)atribut:
- Compatible: For radial clutch master cylinder (vertical type)
- Type: phi 19 radial clutch-only
- LEESON AC Gearmotor (Motor Listrik)Deskripsi:Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.atribut:
- UNSPSC: 20101617
- Application: Inverter Duty
- Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
- Brake Type: None
- Frequency (Hz): 60
- Housing Material: Rolled Steel
- Housing Material Finish: Black High Gloss Enamel
- Inverter Rated: Yes
- Keyway Type (sq.inxinch): 0.18x1
- Lubrication: Permanent Heavy Duty Gear Oil
- Maximum Ambient Temperature (°F): 104
- Motor Duty Class: Continuous
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal or Vertical Shaft Down
- Mounting Orientation: HorizontalVertical with Shaft Down
- Number of Output Shafts: 1
- Phase: Three
- Rotation: CW/CCW
- Service Factor: 1
- Standards: CE Y; CSA Y; UL
- Thermal Protection: None
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
- Morris Speed Reducer NMRV (Gearbox Cacing Reducer)Deskripsi:1. Transferring and changing the power or power of a rotating motor. Specifically, it is used rotate the engine spindle, as well as perform feeding movements2. Adjusting the movement speed and torque, as well as turning around so that it can move forward and backward3. Reducing / reducing the rotational speed to get a larger load4. Change the torsional moment to be transmitted to the machine spindle5. Provide gear ratio according to machine load6. Produces engine speed without slipping
- TRANZGEAR WPS Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Agaf Automation RAB Series Precision Planetary GearboxDeskripsi:High Precision High Torque Planetary Gearbox RABThe surface of the gear box is treated with electroless Nickel, and the plate is treated with blue anode to improve the tolerance and corrosion resistance of the environment.- Lowest backlash- High efficiency 95%- Life time lubricationReducer Rotary Inertia1. The Max. acceleration torque T2B=60% of T2NOT.2. When output speed is 100rpm, inertia acts on the ouput shaft center position.3. 3-stage big ratios are not in the above table.atribut:
- Output Shaft Keyway: S2 : Standard (Keyway)
Daftar Harga gear box Terbaru October 2026
| TESTO WiFi Data Logger | Rp5.799.900 |
| T & D Temperature Data Logger | Rp7.299.900 |
| TSUBAKI (Tsubakimoto Chain) Miter Gear Box | Rp4.799.900 |
| PITHON Accessories For Pipe Conduit E & G Type Clamp Pyluck | Rp13.900 |
| TRANZGEAR WPA Series Gearbox Worm Reducer | Rp749.900 |
| TRANZGEAR WPO Series Gearbox Worm Reducer | Rp789.900 |
| BOSCH Cordless Drill (Mesin Bor Baterai) | Rp1.299.900 |
| Daytona Repair Kit (Komponen Rem Motor) | Rp819.900 |
| LEESON AC Gearmotor (Motor Listrik) | Rp18.999.900 |
| TRANZGEAR WPX Series Gearbox Worm Reducer | Rp789.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20Miter%20Gear%20Box/pkP112957920-1.jpg)



/mmP114357814-1.jpg)
/P102656916-1.jpg)
/o7P109565871-1.jpg)

%20(Gear%20Reducer)/0eP104857014-2.jpg)



/ljP115992775-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)