Beli gate valve harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GOULDS WATER TECHNOLOGY Pump Submersible Sewage Ejector (Pompa Air Celup Limbah)Deskripsi:These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.atribut:
- UNSPSC: 40151517
- Agency Compliance: CSA Certified; UL Listed
- Body Material: Cast Iron
- Cord Length (ft): 20
- Duty cycle: Continuous
- Impeller Material: Cast Iron
- Shaft Seal Material - Pumps: Silicone Carbide
- Switch Actuation: No Switch Included
- Switch Electrical Connection: No Switch Included
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Tozen Gate Valve Cast Iron Body PN16/16K Rising Steam Flange Drilledatribut:
- Bonnet: Cast iron
- Disc: Cast iron
- STEM: Sstainless steel 420
- Handwheel: Cast iron
- Working Pressure (Bar): 16
- Sutiable Media: Water & Oil
- Testing Pressure (bar): Shell: 24, Seat 17.6
- Working Temperature (°C): -10 to 150
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Kitz Gate Valve (10K) (L Series)atribut:
- Material (bonnet): CAC406
- Material (disk): CAC406
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Color: Red
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+171°C)
- Shape: straight
- Type: Bronze, brass (JIS standard products)
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- Tozen S. Pattern Globe Valve Cast Iron, PN 16atribut:
- Working Pressure (Bar): 16
- Testing Pressure (bar): Shell: 24, Seat: 17.6
- Suitable Media: Water & Oil
- Working Temperature (°C): -10 to 180
- ARITA Ductile Gate Valve Flange JIS 16Katribut:
- Connection: JIS 16K
- Lever Operated: OS & Y (Outside Screw)
- Material: Ductile
- GBA Gate Valve Cast Ironatribut:
- Mill Test Certificate: Available
- Kitz Gate (5K) Valve (5FCM Series)atribut:
- Class: 5K
- Connection Method: Pipe flanges
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- RUCIKA Pipa PVC Standard Datribut:
- SNI License: Yes
- SNI Number: 87/S/RE/II.2/2014_
- Kitz 10K Gate Valve (Flange Type) 10FCLS Seriesatribut:
- Class: 10K
Daftar Harga gate valve harga Terbaru April 2026
| Tozen CI Foot Valve Flange End JIS 10K | Rp969.900 |
| GOULDS WATER TECHNOLOGY Pump Submersible Sewage Ejector (Pompa Air Celup Limbah) | Rp28.999.900 |
| Onda Ball Valve | Rp139.900 |
| MILWAUKEE VALVE Gate Valves | Rp869.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Tozen Gate Valve Cast Iron Body PN16/16K Rising Steam Flange Drilled | Rp1.999.900 |
| Onda Gate Valve (Katup) | Rp119.900 |
| Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series | Rp2.699.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp199.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/j6P109560690-1.jpg)



%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/P103082534-1.jpg)


%20(L%20Series)/P103052171-1.jpg)




%20Valve%20(5FCM%20Series)/ezP103049539-2.jpg)



%2010FCLS%20Series/P103049803-1.jpg)