Beli garden hose reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUNCAST Garden Hose Reel & HangerDeskripsi:Plastic garden hose carts carry hoses used by gardeners to water small or large residential areas. These hose carts are made from rustproof plastics and include wheels for mobility. Turning the handle on these garden hose carts allows the garden hose to track neatly onto the reel for use in gardening and landscaping.atribut:
- UNSPSC: 40142121
- Fasteners Included: No
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- WESTWARD Spring Return Garden Hose ReelDeskripsi:Enclosed garden spring-return hose reels are lighter weight for medium-duty continuous operation using garden hoses. The corrosion-proof, polypropylene case resists most acids, alkalis, and UV rays. The enclosed reel protects the hose, the reel, and the components inside from outdoor exposure. These low-pressure (up to 500 psi) hose reels mount on exterior walls. Enclosed spring-return hose reels have garden-style hose ends to connect water hoses for watering or spraying commercial and residential landscaping and gardens.atribut:
- Maximum Operating Temperature (°F): 113
- Hose Color: Beige
- Hose Cover Material: PVC
- Hose Tube Material: PVC
- Fitting Size (inch): 3/4
- Maximum Operating Pressure (psi): 150
- Mount Hole Diameter (inch): 2 1/4
- UNSPSC: 40142121
- Liberty Garden Hose Reel & HangerDeskripsi:Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.atribut:
- UNSPSC: 40142121
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- IRIS Carrying Hose ReelDeskripsi:-Hose reel with casters that is convenient to carry.-Since you can move the body to the place you want to water, you can work easily even in a remote place.-Full set with a water pressure adjustment aqua gun that can be switched to 6 patterns (Mist/Jet/Shower/Sprinkler/Diffuse/Stop) of water flow and pressure-resistant threaded hose.atribut:
- Dimensions (mm): 530x410x730
- Faucet Side Hose Length (m): 1.5
- Frame/Drum Materials: Polypropylene (PP), ABS Resin
- Hose Material: PVC Vinyl
- Side Hose (m): 3
- HATAYA Air Hose Reel (Selang Gulung)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- Kenmaster Gulungan Selang AirDeskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- SALTBOX Hose Reel Mini SetDeskripsi:Selang air mini set dengan panjang 10meter sangat cocok untuk kebutuhan rumah tangga maupun untuk mencuci kendaraan kesayangan anda.atribut:
- Size (m): 10
- Material: Plastic and PU
- Hose Length (m): 10
- Hose size (inch): 3/8
- Tap Connectors (inch): 1/2 and 3/4
- Tromp Mini Hose ReelDeskripsi:Package Content 1 set selang dengan roll penggulung & nozel yg bisa di just tipe air nyaDengan roll penggulungDengan semprotanMaterial berkualitasKuat dan tahan lamaCocok untuk menyiram tanaman & mencuci kendaraan andaatribut:
- Hose Length (m): 10
- Color: Green
- Hose size (mm): 7.5
- Inner Diameter (mm): 7.5
- Outer Diameter (mm): 11.5
- HATAYA Reelatribut:
- Weight (kg): 2.2
- Body Dimensions (Width x Depth x Height) (mm): 230x181x324
- Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- SANKYO REELS Air Hose Reelatribut:
- Internal capacity: One
- Order Code: 54832524
- Product Number: WHC-206B
- Length (m): 6
- Inner Diameter (Φmm): 6
- TRUSCO Number: 216-8922
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
Daftar Harga garden hose reel Terbaru March 2026
| C-Mart Portable Hose Reel Set (Selang Otomatis) | Rp269.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| SUNCAST Garden Hose Reel & Hanger | Rp459.900 |
| WESTWARD Spring Return Garden Hose Reel | Rp2.999.900 |
| Liberty Garden Hose Reel & Hanger | Rp519.900 |
| IRIS Carrying Hose Reel | Rp3.999.900 |
| HATAYA Air Hose Reel (Selang Gulung) | Rp4.599.900 |
| Kenmaster Gulungan Selang Air | Rp179.900 |
| SALTBOX Hose Reel Mini Set | Rp179.900 |
| Takagi Hose Reel | Rp859.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/16P106249042-1.jpg)





/7lP102023273-4.jpg)





/P101000894-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/SANKYO%20REELS%20Air%20Hose%20Reel/h2P105429614-1.jpg)