WESTWARD Spring Return Garden Hose Reel (Selang Gulung)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.899.900 - Rp4.599.900
Spesifikasi
Maximum Operating Temperature (°F)113
Hose ColorBeige
Hose Cover MaterialPVC
Hose Tube MaterialPVC
Fitting Size (inch)3/4
Maximum Operating Pressure (psi)150
Mount Hole Diameter (inch)2 1/4
UNSPSC40142121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enclosed garden spring-return hose reels are lighter weight for medium-duty continuous operation using garden hoses. The corrosion-proof, polypropylene case resists most acids, alkalis, and UV rays. The enclosed reel protects the hose, the reel, and the components inside from outdoor exposure. These low-pressure (up to 500 psi) hose reels mount on exterior walls. Enclosed spring-return hose reels have garden-style hose ends to connect water hoses for watering or spraying commercial and residential landscaping and gardens.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait