Beli fuse schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)atribut:
- Device Short Name: STI
- Product or Component Type: Fuse-Disconnector
- [In] Rated Current (A): 10
- Product Name: Acti 9 STI
- Range: Acti 9
- Schneider Electric Rail mounting fuse holder 32A, 690Vatribut:
- Applicable Fuse Tube Size (mm): Φ10x38
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 32
- Rated Voltage (V): 690
- Type: Fuse holder
- Type of Sign: DIN rail mounting
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Schneider Electric Rail mounting display fuse holder 50A, 690Vatribut:
- Applicable Fuse Tube Size (mm): Φ14x51
- Indicator: Yes
- Number of Poles: 3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 50
- Rated Voltage (V): 690
- Type: Fuse holder
- Type of Sign: DIN rail mounting
- ABB Cylindrical Fuse HolderDeskripsi:E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.atribut:
- Material of Conductor: Copper
- Schneider Electric Harmony Electromechanical Relays Socket RGZ Seriesatribut:
- Contact Terminal Arrangement: Separate
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- MERSEN Fuse Class CC ATMR SeriesDeskripsi:Fast acting UL Class CC fuses blow within seconds of being exposed to overloads and short circuits. Also called fast-blow UL Class CC fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- AC Voltage Rating (V): 600 AC
- Body Material: Melamine
- Body Style: Cylindrical
- Class: CC
- Compatible Fuse Block Series: USCC, USFMCC
- Current (A): 2/10
- DC Voltage Rating (V): 600 DC
- Diameter (inch): 13/32
- Element: Single
- Equivalent Brand and Series: Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR
- Equivalent Series: ATMR, KLKR, KTK-R
- Fits Fuse Block Style: Rejection
- Interrupt Rating (kA): 100 at 600V DC, 200 at 600V AC
- Length (inch): 1 1/2
- Series: ATMR
- Speed: Fast Acting
- Standard: UL/CSA
- UNSPSC: 39121609
- Visual Indication: Nonindicating
- BUSSMANN Fuse Class D D27 Series Fast ActingDeskripsi:Type D fuses are low-voltage, DIN-style fuses for protecting against overcurrent in power distribution systems, electrical cables, and other general industrial equipment. Also called diazed fuses, these milk-bottle-shaped fuses are typically used as replacements for Type D fuses commonly found in European-manufactured equipment. They have different tip diameters based on their current rating to pair with a matching mounting base. This matching system helps ensure protection against overcurrent by preventing the use of fuses rated too high for the circuit. These nonindicating fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Time-delay (slow-blow) Type D fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Fast-acting (fast-blow) Type D fuses open within seconds of being exposed to overloads and short circuits for protecting appliances, integrated circuits, control circuits, control circuit transformers, and other equipment with specific current-limitation requirements.atribut:
- AC Voltage Rating (V): 500 AC
- Body Material: Ceramic
- Body Style: Cylindrical
- Class: D
- Class D Fuse Size: DII
- DC Voltage Rating (V): Not Rated
- Diameter (inch): 27/32
- Element: Single
- Equivalent Brand and Series: Bussmann D27, Siemens 5SB2
- Equivalent Series: 5SB2, D27
- Fits Fuse Block Style: Nonrejection
- IEC Operating Fuse Class: gG, gL
- Interrupt Rating (kA): 50 at 500V AC
- Length (inch): 2
- Speed: Fast Acting
- Visual Indication: Nonindicating
- Schneider Electric Rail mounting fuse holder 50A, 690Vatribut:
- Applicable Fuse Tube Size (mm): Φ14x51
- Number of Poles: 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 50
- Rated Voltage (V): 690
- Type: Fuse holder
- Type of Sign: DIN rail mounting
- FUJI STAR (Sankyo-Rikagaku) Abrasive Paper Lapping Film (Kertas Amplas)atribut:
- Dimensions: 230x280mm
- WEIDMULLER Solid-state Relays 3-48VDC 0.1A Output Versions Push in Connection VPUatribut:
- GTIN (EAN): 4050120000000
- Humidity: 5 - 95% rel. humidity
- Qty (pcs): 1
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Rail mounting display fuse holder 32A, 690Vatribut:
- Applicable Fuse Tube Size (mm): Φ10x38
- Indicator: Yes
- Number of Poles: 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 32
- Rated Voltage (V): 690
- Type: Fuse holder
- Type of Sign: DIN rail mounting
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Atomtex Personal Dosimeteratribut:
- Battery Operation: 3 x baterai tipe SR44 (1.5 V)
- Continuous Operating Time (hour): ≥ 1000
- Detector Type: Tabung Geiger-Müller (GM counter)
- Dimensions (mm): 85x46x16
- Dose & Dose Rate Alarm: 8 level threshold independen
- Drop Protection: Drop protection hingga ≤ 1.5 m
- Energy Range (eV): 50k to 10M
- Individual Dose Measurement Range (Hp(10)) (Sv): 0.1 μ to 10
- Individual Dose Rate Measurement Range (Hp(10) Rate) (Sv/h): 0.1 μ to 1
- Protection Class: IP54 (tahan debu & percikan air)
- Response Time to Dose Rate Changes (s): ≤ 5
- Response Variation Due to Dose (%): ±(15 + U) (bergantung nilai dose pada titik pemeriksaan)
- Response Variation Due to Dose Rate (%): ±(15 + U)% (bergantung nilai dose rate pada titik pemeriksaan)
Daftar Harga fuse schneider Terbaru November 2026
| Schneider Electric TeSys DF, LS1/GK1 (Saklar Pemisah) | Rp61.900 |
| Chint Base Fuse Holder 32A | Rp35.900 |
| Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering) | Rp129.900 |
| Schneider Electric Rail mounting fuse holder 32A, 690V | Rp1.499.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| Schneider Electric Rail mounting display fuse holder 50A, 690V | Rp6.199.900 |
| ABB Cylindrical Fuse Holder | Rp169.900 |
| Schneider Electric Harmony Electromechanical Relays Socket RGZ Series | Rp96.900 |
| MERSEN Fuse Class CC ATMR Series | Rp209.900 |
| BUSSMANN Fuse Class D D27 Series Fast Acting | Rp189.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/9gP103104340-84.jpg)

/h3P103103615-12.jpg)

/iaP102121658-2.jpg)






%20Abrasive%20Paper%20Lapping%20Film%20(Kertas%20Amplas)/P102929867-1.jpg)


/5xP104050213-138.jpg)
/bpP103102421-11.jpg)
/16P102072042-24.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)