MERSEN Fuse Class CC ATMR Series

Sebelum PPN:
Rp209.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
Body StyleCylindrical
ClassCC
Compatible Fuse Block SeriesUSCC, USFMCC
Current (A)2/10
DC Voltage Rating (V)600 DC
Diameter (inch)13/32
ElementSingle
Equivalent Brand and SeriesBussmann KTK-R, Littelfuse KLKR, Mersen ATMR
Equivalent SeriesATMR, KLKR, KTK-R
Fits Fuse Block StyleRejection
Interrupt Rating (kA)100 at 600V DC, 200 at 600V AC
Length (inch)1 1/2
SeriesATMR
SpeedFast Acting
StandardUL/CSA
UNSPSC39121609
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast acting UL Class CC fuses blow within seconds of being exposed to overloads and short circuits. Also called fast-blow UL Class CC fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait