Beli fuse kaca di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Fuse Glass
    Mulai

    Rp34.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  2. Sakazume Electric Glass Tube Fuse
    Mulai

    Rp28.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  3. Non Brand Fuse Kaca
    Mulai

    Rp28.900

    Non Brand Fuse Kaca
    atribut:
    • Material: Glass
    • Voltage (V): 250
  4. Phoenix Contact Replacement Fuse
    Mulai

    Rp319.900

    Phoenix Contact Replacement Fuse
    Deskripsi:
    Accessories for stripping and crimping device CF 1000-1,5 and CF 1000-10, mains fuse, 20x5 mm, slow-blow, 2 A, up to 250 V
  5. Ohm Electric Glass Tube Fuse
    Mulai

    Rp35.900

    Ohm Electric Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Breaking Current (A): 100
  6. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp35.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Rated Voltage (V): AC250
    • Rated Ampere (A): 3
    • Size (mm): 6.4 x 30
  7. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp40.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    -When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Size: 5.2x20mm
    • Rated Voltage: 250V AC
  8. SANKEI Rubber Grommet with Rubber Film
    Mulai

    Rp10.900

    SANKEI Rubber Grommet with Rubber Film
    atribut:
    • Color: Black
    • Material: Ethylene propylene rubber (EPDM)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. BUSSMANN Glass Fuse
    Mulai

    Rp409.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  10. FYH Ball Bearing for Unit UC 200 Series For Light Load
    Mulai

    Rp91.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. EWIG Fuse Kubur One Pool
    Mulai

    Rp6.900

    EWIG Fuse Kubur One Pool
    atribut:
    • Size: FS10
  12. ABB Fuse Link
    Mulai

    Rp27.900

    ABB Fuse Link
    Deskripsi:
    E 9F10 GG6 Fuse linkE 9F10 GG6 is a 10,3x38 mm cylindrical fuse for circuit protection
  13. Ubon Glass Tube Fuse (Ac250V)
    Mulai

    Rp119.900

    Ubon Glass Tube Fuse (Ac250V)
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Lead Wire: None
  14. Fuji Terminal Industry Glass Tube Fuse
    Mulai

    Rp24.900

    Fuji Terminal Industry Glass Tube Fuse
    Deskripsi:
    It is a cartridge type.
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): 250
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Lead Wire: None
  15. MERSEN Glass Fuse
    Mulai

    Rp119.900

    MERSEN Glass Fuse
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Diameter (inch): 1/4
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Standards: CSA; UL
    • Visual Indication: Glass Fuse
  16. Flosser Glass Fuses
    Mulai

    Rp309.900

    Flosser Glass Fuses
    atribut:
    • Size (mm): 6.3x32
    • Rated Voltage (V): 32
    • Standard: SAE J554
  17. LITTELFUSE Glass Tube Fuse
    Mulai

    Rp289.900

    LITTELFUSE Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 5x20
    • Rated Voltage (V): AC 125/250
    • Rated Current (A): 6.3
    • Lead Wire: None
    • Breaking Current (A): 300 (@125VAC)
  18. JTC Replacement Fuse
    Mulai

    Rp149.900

    JTC Replacement Fuse
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. Fort Fuse Kubur dengan Fuse Kaca
    Mulai

    Rp12.900

    Fort Fuse Kubur dengan Fuse Kaca
    atribut:
    • Ampere (A): 10
Daftar Harga fuse kaca Terbaru March 2026
LARKIN Fuse GlassRp34.900
Sakazume Electric Glass Tube FuseRp28.900
Non Brand Fuse KacaRp28.900
Phoenix Contact Replacement FuseRp319.900
Ohm Electric Glass Tube FuseRp35.900
FUJI TERMINAL Glass Tube FuseRp35.900
ELPA (Asahi Electric) Glass Tube FuseRp45.900
FUJI TERMINAL Glass Tube FuseRp40.900
SANKEI Rubber Grommet with Rubber FilmRp10.900
BUSSMANN Glass FuseRp409.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)