BUSSMANN Fuse Glass AGX Series

Sebelum PPN:
Rp179.900 - Rp339.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialGlass
Body StyleCylindrical
Compatible Fuse Block Series3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating (V)Not Rated
Diameter (inch)1/4
ElementSingle
Equivalent Brand and SeriesBussmann AGX, Littelfuse 361, Littelfuse 362, Mersen GGX
Equivalent Series361, 362, AGX, GGX
Fits Fuse Block StyleRejection
Length (inch)1
SeriesAGX
SpeedFast Acting
StandardCE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
UNSPSC39121607
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait