Beli fuse carrier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Fuse Carrieratribut:
- IP Protection: IP20
- Mounting Method: DIN rail
- Sato Parts Fuse Holder Cylindrical Screw Typeatribut:
- Type: Screw type
- Rating: 250V-10A
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- ABB Cylindrical Fuse HolderDeskripsi:E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.atribut:
- Material of Conductor: Copper
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Strickeratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Depth (mm): 51
- Model : Ceramic Fuse
- Size (mm): 14x51
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- Schneider Electric Acti 9 STIatribut:
- Device Short Name: STI
- Product or Component Type: Fuse-Disconnector
- [In] Rated Current (A): 10
- Product Name: Acti 9 STI
- Range: Acti 9
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
Daftar Harga fuse carrier Terbaru April 2026
| WEIDMULLER Fuse Carrier | Rp799.900 |
| Legrand Fuse Carrier | Rp1.599.900 |
| DV Fuse & Fuse Holder | Rp67.900 |
| Schneider Electric TeSys DF, LS1/GK1 | Rp61.900 |
| Sato Parts Fuse Holder Cylindrical Screw Type | Rp87.900 |
| Chint Fuse Link | Rp6.900 |
| ABB Cylindrical Fuse Holder | Rp129.900 |
| Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp309.900 |
| Chint Base Fuse Holder 32A | Rp35.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp299.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)





























































































































































/7aP104612262-1.jpg)





/P101518176-1.jpg)