Beli fuse 5a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN Fuse Holder with IndicatorDeskripsi:Fuse Terminal BlockLarkin Fuse Holder 32A RT18-32X ( 32A + Indicator ) TANPA FUSEatribut:
- Dimensions (mm): 10x38
- Compatible for Fuse: RT14-20, RT28-32
- For Fuse Current Ampere (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- monotaro Mini Flat FuseDeskripsi:To replace the fuseatribut:
- Material: Zinc + PC
- Current (A): Five
- Size (mm): About 10.8 x 16.2 x 4.0
- Color: orange
- TRUSCO Stretch Film Manual (Plastic Wrap)atribut:
- Color: Transparent
- Width (cm): 50
- Breaking Strength (kgf/cm²): 357
- Material: Low Density Polyethylene (LLDPE)
- Paper Core Inner-Diameter (inch): 3
- Tensile Strength (kgf/cm²): 357
- Thickness (µm): 15
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- TEKIRO Mata Gergaji BesiDeskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 3 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayuTEKIRO Mata Gergaji Besi gergaji besi berukuran 18 TPI dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : Bimetalatribut:
- Material: Bimetal
- Width (mm): 12
- Dimension 1 (mm): 315
- Dimension 2 (mm): 12
- Overall Length (mm): 315
- ABB Cylindrical Fuse HolderDeskripsi:E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.atribut:
- Material of Conductor: Copper
- G Epotec Liquid Glueatribut:
- Volume (g): 11
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- Fort Fuse Keramikatribut:
- Material: Polymer
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Sato Parts Fuse Holder Width Typeatribut:
- Rating: 250V-10A
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- Daimaru Stretch Film Manual (Plastic Wrap)Deskripsi:Digunakan untuk mengikat atau membungkus barang- barang yang disusun rapi, melindungi barang dari hujan dan debu, transportasi pengiriman.atribut:
- Width (cm): 50
Daftar Harga fuse 5a Terbaru March 2026
| LARKIN Fuse Holder with Indicator | Rp14.900 |
| Chint Fuse Link | Rp6.900 |
| monotaro Mini Flat Fuse | Rp11.900 |
| TRUSCO Stretch Film Manual (Plastic Wrap) | Rp329.900 |
| MERSEN Glass Fuse | Rp119.900 |
| TEKIRO Mata Gergaji Besi | Rp14.900 |
| ABB Cylindrical Fuse Holder | Rp129.900 |
| G Epotec Liquid Glue | Rp8.900 |
| DWRAP Stretch Film Manual 17micron (Plastic Wrap) | Rp16.900 |
| Onda Seal Tape (Seltip) | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P101001898-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/G%20Epotec%20Liquid%20Glue/bbP104662407-1.jpg)
/qcP103146948-3.jpg)
/P101547718-2.jpg)
/ldP101545769-4.jpg)








/lrP101545783-4.jpg)