Beli fuse 2a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- BUSSMANN Automotive Fuse Midget (Sekering Otomotif)Deskripsi:Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- Body Style: Cylindrical
- Class: Midget
- Diameter (inch): 13/32
- Fits Fuse Block Style: Nonrejection
- Fuse Size L x Diameter (inch): 1 1/2x13/32
- Length (inch): 1 1/2
- Visual Indication: Nonindicating
- MERSEN Automotive Fuse Midget (Sekering Otomotif)Deskripsi:Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- UNSPSC: 31160000
- Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)atribut:
- Device Short Name: STI
- Product or Component Type: Fuse-Disconnector
- [In] Rated Current (A): 10
- Product Name: Acti 9 STI
- Range: Acti 9
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- RS PRO Ceramic Cartridge FuseDeskripsi:RS PRO Ceramic Bodied Fuses 6.3x32mmRS PRO offer this range of miniature ceramic cartridge fuses which are either ultra-rapid fuses (FF) or fast acting fuses (F). The ultra-rapid fuses operate at higher temperatures so are ideal to provide circuit protection to semiconductor devices. The fast-acting fuses are ideal to protect less sensitive components.Fast acting fuses are the most popular fuse and are ideal for providing protection to devices or internal circuits from short circuits and overcurrent. They are deliberately weaker components which, when too much current is drawn, will blow. Once the fuse has blown it will need replacing in order to make the circuit complete and allow the flow of current.RS PRO cartridge fuse packs are available in a range of current ratings with varying resistance values to suit all your requirements. This range is reliable for a broad range of applications.Typical Applications:Miniature fuses are a relatively cheap way of protecting electrical equipment from short circuits and overcurrent and can be used to protect electrical appliances, electronic equipment and component NoteFuses with values greater than 6.3A using open type fuse holders is recommended, to reduce the risk of nuisance tripping at or near full rated current.ApprovalsULatribut:
- Body Material: Ceramic
- ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)Deskripsi:XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
- BUSSMANN UL Class CC FuseDeskripsi:Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover., Series ATQR, FNQ-R, and KLDR fuses handle inductive loads from devices such as control transformers and solenoids., Series ATDR, CCMR, and LP-CC fuses protect small motors and branch-circuit components.atribut:
- AC Voltage Rating (V): 600
- Body Material: Melamine
- Body Style: Cylindrical
- Class: CC
- Compatible Fuse Block Series: BC; BCM; C2617; C5268; CHCC; HPF; OPM-1038; OPM-NG
- Diameter (inch): 13/32
- Fits Fuse Block Style: Rejection
- Fuse Size L x Diameter (inch): 1 1/2x13/32
- Length (inch): 1 1/2
- Visual Indication: Nonindicating
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- RS PRO Glass Cartridge FuseDeskripsi:This glass cartridge fuse is ideal for providing protection to devices or internal circuits. They are deliberately weaker components which, when too much current is drawn, will blow. NoteCurrent rating: 10 AVoltage rating: 250 V acCylindrical in shapeatribut:
- Body Material: Glass
- Voltage Rating (V): 250AC
- Ohm Electric Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Breaking Current (A): 100
- FUJI TERMINAL Glass Tube FuseDeskripsi:It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapestatribut:
- Material: Lead-free glass, brass nickel plating
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)Deskripsi:Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Speed: Fast Acting
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
Daftar Harga fuse 2a Terbaru October 2026
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
| BUSSMANN Automotive Fuse Midget (Sekering Otomotif) | Rp449.900 |
| MERSEN Automotive Fuse Midget (Sekering Otomotif) | Rp109.900 |
| Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering) | Rp129.900 |
| Non Brand Fuse Kaca | Rp35.900 |
| RS PRO Ceramic Cartridge Fuse | Rp119.900 |
| ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit) | Rp1.199.900 |
| BUSSMANN UL Class CC Fuse | Rp449.900 |
| LARKIN Fuse Glass | Rp54.900 |
| BUSSMANN Glass Fuse | Rp459.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/46P109828150-17.jpg)
/d4P109825472-4.jpg)
/h3P103103615-12.jpg)


/o6P106985870-1.jpg)



/61P103844217-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)