Beli furukawa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- Furukawa Electric Underground Pipe EflexDeskripsi:EFLEX is a "corrugated rigid polyethylene pipe (FEP)", which has a corrugated structure that (1) has increased flat compression strength, (2) has moderate flexibility, and (3) has excellent workability. It has been well received for its characteristics as a pipeline and its economic efficiency.
- Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Deskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- Furukawa Battery Aki Kering (Maintenance Free)Deskripsi:· Mencegah masuknya debu.atribut:
- Voltage (V): 12
- Furukawa Battery Car Battery Maintenance Free 12V (Aki Mobil Kering)atribut:
- Voltage (V): 12
- TRUSCO Door Stopper Resin Typeatribut:
- Material: Elastomer resin
- Width (mm): 32
- Overall Length (mm): 120
- Color: Black
- Height (mm): 40
- Weight (g): 38
- Depth (mm): 120
- Traytek Tray Economy Type U Electro GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Electro Galvanize
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Furukawa Electric Fire Stop Putty - KPatribut:
- Color: Grey
- Consistency: 60 ± 15
- Specific Gravity: 0.95 ± 0.1 (Water Displacement Method)
- Flame retardancy: Oxigen Index 26 or higher
- Heating Loss: 105°C-110°C, 3 hours, 1% or less
- Point: Optimum for small opening hole 2 hours liferoof certification (UL 1479) Light Weight of spceific gravity (=1.0) and easy install
- Sumo Cotton Gloves White (Sarung Tangan Katun)atribut:
- Color: White
- NISO Cable Duct Curva (Kabel Duct Curva)Deskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- Termic Tempat Sampah/Tong Sampah Sensor Otomatis (Trash Bin)Deskripsi:Varian Battery (Non Charging), menggunakan Baterai ukuran AA Tidak Dapat Dichargeatribut:
- Capacity (L): 16
- Material: ABS PP
- Dimensions (cm): 27.5x22.5x33
Daftar Harga furukawa Terbaru October 2026
| Furukawa Electric Duct Seal Compound | Rp509.900 |
| MONOPRICE Fiber Optic Cable Patch Cord | Rp249.900 |
| Furukawa Electric Underground Pipe Eflex | Rp1.099.900 |
| Furukawa Electric Electrical Tape (Isolasi Kabel Listrik) | Rp119.900 |
| Furukawa Battery Aki Kering (Maintenance Free) | Rp1.099.900 |
| Furukawa Battery Car Battery Maintenance Free 12V (Aki Mobil Kering) | Rp1.599.900 |
| TRUSCO Door Stopper Resin Type | Rp43.900 |
| Traytek Tray Economy Type U Electro Galvanize | Rp129.900 |
| WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik) | Rp67.900 |
| NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda) | Rp639.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/opP104042889-1.jpg)
/q3P103634939-1.jpg)
/9bP111945335-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
/rpP107140997-2.jpg)
/qkP106193956-1.jpg)
/08P101006008-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Sumo%20Cotton%20Gloves%20White%20(Sarung%20Tangan%20Katun)/P103111340-1.jpg)
/57P107428187-2.jpg)

/oiP108399882-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)