Beli freezer pack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanken Chest FreezerDeskripsi:Chest Freezer SRF-120WH produk terbaru sanken lemari pendingin frozen series dapat digunakan untuk keperluan mini market,super market, restoran, maupun hotel. kapasitas chest freezer SRF-120WH besar 115 liter untuk menyimpan aneka makanan dan bahan makanan beku (frozen food). Chest Freezer Sanken hadir untuk menjawab kebutuhan anda. Santai ada ... Sanken
- Sharp Chest Freezer SeriesDeskripsi:Fast Freezing CapacityDengan fitur kapasitas pendingin yang cepat menjadikan minuman/makanan tetap segar, awet dan dingin.atribut:
- Defrosting: Manual
- GEA Chest FreezerDeskripsi:Gea CF160 - Chest Freezer 144 Liter pendingin makanan dan minuman yang terdiri dari 2 rak. Mudah menjangkau makanan dan minuman karena pintu terbuat dari kaca anti pecah. Mudah dalam perawatan dan mudah untuk mengatur suhu pendinginan.Kapasitas : 144 LiterThermometer digitalCepat BekuHemat EnergyRodaHandle+Kunci
- GEA Solar System Vaccine Cooler with Ice Pack Freezeratribut:
- Dimension (LxDxH) (cm): 111x65x95
- Volume (L): 36 (Nett)
- Volume Freezer (L): 34.3
- Water Freezing Capacity (kg/24hr): 1.8
- Water Pack Capacity (L): 29x0.6
- Voltage (V): 10-45 DC
- Autonomy (hour): 73-85
- Refrigerant: R-600a
- Heathrow Scientific TrueNorth Flatpack Pp Freezer BoxesDeskripsi:Reusable, economical and moisture resistant plastic freezer boxes.atribut:
- Material: Polypropylene
- Technique(s): Cryopreservation: suitable
- GEA Ice Pack Freezer for Ice Ballatribut:
- Dimensions (mm): 840x720x2220
- Temperature (°C): -35
- Voltage (V): 220
- Number of Phase: 1-phase
- Volume (L): 605
- Power (W): 1000
- Compressor: 1pc
- Number of Shelf (pcs): 10
- Origin: China
- Refrigerant: R404a
- GEA Blast Freezeratribut:
- Temperature (°C): -20 to -35
- Voltage (V): 380
- Refrigerant: R404a
- GEA Laboratories Freezeratribut:
- Temperature (°C): -18 to -22
- Voltage (V): 220
- Number of Phase: 1-phase
- Frequency (Hz): 50
- Origin: China
- Refrigerant: R404a
- WHEATON Cryofile Freezer Box For Batching And Storing Cryogenic Vials Or Ampulesatribut:
- Material: cardboard (Water repellent)
- LxWxH (mm): 130x130x52
- GEA Stainless Steel Upright FreezerDeskripsi:- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)atribut:
- Voltage (V): 220
- Refrigerant: R404a
- Origin: China
- Heathrow Scientific TrueNorth Flatpack Pp Thin Film Freezer BoxesDeskripsi:made from polypropylene materialeasy self-assemble boxes shipped flat-packedmore durable than cardboard boxes as they are not susceptible to moisturesignificantly reduces the change of molddividers included with the boxesstore down to temperatures of -80Catribut:
- Color: Blue
- Manufacturer/Tradename: Heathrow Scientific HS120371
- Material: Polypropylene
- Overall Dimensions (LxWxH) (inch): 4.92x4.92x1.92
- Technique(s): Cryopreservation: suitable
- Well Diameter (mm): 12.1
- Size (ml): 1.5-2.0
- Feature: Holds 81 x 1.5-2 mL tubes
- Ice Cool Gel Ice PackDeskripsi:Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.
- TRUSCO Cool InsulatorDeskripsi:21
- GEA Roll-in Stainless Steel Upright FreezerDeskripsi:- Including GN Trolley size 2/1 - 1 dooratribut:
- Temperature (°C): -18 to -22
- Voltage (V): 220
- Origin: China
- Refrigerant: R404a
- Sigma-Aldrich Rak Tabung PCRDeskripsi:The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. Ergonomic textured finger grips provide a secure hold, reducing the chance of dropping the PCR rack, and makes handling and transportation easy, especially when using gloves. The lid has a side opening that enables faster cooling of samples to ensure integrity and is made from translucent polycarbonate for easy sample and well identification.The PCR rack base is made from robust ABS construction that helps keep samples safe so you don′t have to spend extra money and time on expensive retesting. A location ID of numbers and letters allows for organized sample placement which results in easy and quick sample retrieval. The PCR rack has a closed base design that helps samples integrity by staying cold longer.The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. The PCR storage rack is offered in multiple colors for coding options.The lid is ambidextrous; it can be switched to accommodate left or right hand orientationThe lid is detachableHolds 0.2mL tubes, individual or strip96 wells 8x12 configurationCan be used for freezer storage down to -80°C (-112°F)atribut:
- Material: Polypropylene
- Feature: Holds 96 x 0.2 mL tubes (individual or strips)
- Technique: PCR: suitable
- GEA Ice PackDeskripsi:- CFC Free - Rack from galvanis plate (size 65x44cm) with aluminium tray (size 60x40cm) - Strong build (7,5cm wall thickness) - Castoratribut:
- Temperature (°C): -21
- Origin: China
- Diversified Biotech Laser Tough-SpotsDeskripsi:Tough-Spots are chemically inert, polyvinyl labels that adhere to all plastics. Tough-Spots withstand boiling water baths, conventional and cryogenic freezer temperatures, most organic solvents, caustic agents and other challenges without peeling, becoming brittle or degrading. Labels can be printed directly from the laser printer. 20 sheets per pack.
Daftar Harga freezer pack Terbaru February 2026
| Sanken Chest Freezer | Rp3.699.900 |
| Sharp Chest Freezer Series | Rp3.499.900 |
| GEA Chest Freezer | Rp2.499.900 |
| GEA Solar System Vaccine Cooler with Ice Pack Freezer | Rp189.999.900 |
| Heathrow Scientific TrueNorth Flatpack Pp Freezer Boxes | Rp2.499.900 |
| GEA Ice Pack Freezer for Ice Ball | Rp38.999.900 |
| GEA Blast Freezer | Rp159.999.900 |
| GEA Laboratories Freezer | Rp27.999.900 |
| BEL-ART Freezer Storage Box | Rp1.799.900 |
| Heathrow Scientific TrueNorth Cardboard Microtube Freezer Boxes | Rp2.599.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)