Biologix 81-Wells Cryobox Cardboard Freezer Box

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialDurable Cardboard with Superior White Outer Coating
Temperature Resistance (°C)-196 to 121
ColorWhite
Height (inch)2
Number of Wells81
Dimensions (mm)132x132x53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior white without outer coating
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of durable cardboard with superior white outer coating
- Chemically resistant to alcohols and mild organic solvents
- Five assorted colors available: white, yellow, pink, blue, and green
- White Premium Cardboard Freezer Boxes have a glossy coating, other colors have a matte coating
- Water-resistant coating for improved durability
- Superior white 90-1281 & 90-1200 cardboard cryogenic boxes without outer coating are also available
- Holds 0.5ml, 1.5ml, 2.0ml, 5ml and 10ml microtubes and 15ml or 50ml Centrifuge Tubes
- Working temperature: stable from -196°C to 121°C
- Suitable for liquid nitrogen freezing

Ulasan Produk

Tidak ada ulasan