GEA Laboratories Freezer

Sebelum PPN:
Rp28.999.900 - Rp38.999.900
Spesifikasi
Temperature (°C)-18 to -22
Voltage (V)220
Number of Phase1-phase
Frequency (Hz)50
OriginChina
RefrigerantR404a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Full stainless steel exterior & interior - Removable drop-in refrigeration system - Embraco compressor - Digital temperature control with alarm - Electronic expansion valve - HFC245 insulation foam, Ozone friendly - Auto hot gas defrost with self-evaporated system - Poly coated evaporator to prevent corrosion - Removable door heater & gasket for easy maintenance - Removable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Door lock, castor & polycoated wire shelf

Ulasan Produk

Tidak ada ulasan