Beli formalin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Queue Pole Board Stainless Stand (Tiang Antrian)
    Mulai

    Rp589.900

    Non Brand Queue Pole Board Stainless Stand (Tiang Antrian)
    atribut:
    • Base Diameter (cm): 32
    • Base Height (cm): 4
    • Pole Diameter (inch): 2.5
    • Pole Height (cm): 90
  2. BRADY Spill Containment Pallet (Palet Penampung Tumpahan)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    BRADY Spill Containment Pallet (Palet Penampung Tumpahan)
    atribut:
    • Sump Capacity (L): Up to 80
    • Compatibility: 2 Drums
    • Dimensions (cm): 130x65x15
    • Maximum Loading Capacity (kg): 500
  3. MERCK Formaldehyde Test
    Mulai

    Rp4.699.900

    MERCK Formaldehyde Test
    atribut:
    • HS Code: 3822 00 00
    • Quality Level: MQ100
    • Signal Word: Danger
  4. MERCK Nitrite Test
    Mulai

    Rp2.499.900

    MERCK Nitrite Test
    atribut:
    • HS Code: 3822 00 00
    • Quality Level: MQ100
  5. MERCK Formaldehyde Cell Test
    Mulai

    Rp4.099.900

    MERCK Formaldehyde Cell Test
    atribut:
    • Packaging: EPS Box
    • Quantity/Pack (test): 25
    • HS Code: 3822 00 00
    • Quality Level: MQ100
    • Signal Word: Danger
    • Storage class: 8B corrosive hazardous materials can not be burned
    • Hazard Symbols: Corrosive
    • Storage: Store at + 15°C to + 25°C.
  6. Tenmars Formaldehyde Meter
    Mulai

    Rp13.999.900

    Tenmars Formaldehyde Meter
    Deskripsi:
    - Measure the formaldehyde density, temperature, humidity in the environment simultaneously- Monitor the occupational safety in TWA (8 hours) and STEL (15 min)- Use the high-precision electrochemical sensor for formaldehyde measurement
    atribut:
    • Measurement Range: Formaldehyde : 0.00-5.00PPM (mg/m3); Humidity : 5.0%~95.0%RH; Temperature : -20 to 50°C (-4 to 122°F)
    • Resolution: Formaldehyde : 0.01ppm; Humidity : 0.1%RH; Temperature : 0.1°C (0.1°F)
    • Accuracy: Formaldehyde : ±5% of reading +0.03ppm (baseline shift); Humidity :±5.0%RH (20 to 80%) ±8.0%RH (<20%,>80%); Temperature : ±1.0°C(±1.8°F)
    • Dimension (LxWxH) (mm): 191x73x35
    • Response Time (s): 30 (T90)
  7. Hanna Instruments Formaldehyde Chemical Test Kit Replacement Reagents
    Mulai

    Rp3.499.900

    Hanna Instruments Formaldehyde Chemical Test Kit Replacement Reagents
    Deskripsi:
    The HI3838-100 are reagents for the determination of formaldehyde by titration with the formaldehyde chemical test kit. There are enough reagents for approximately 110 tests to be used with Hanna’s test kit. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each packet for traceability.Pre-made reagents for ease of usePrepared with high purity chemicalsMarked with expiration date and lot number for traceability
    atribut:
    • Method: Alizarin Yellow R
    • Number of tests: 110
  8. Mother Tool CO2 Monitor Plus
    Mulai

    Rp4.499.900

    Mother Tool CO2 Monitor Plus
    Deskripsi:
    Control the quality of indoor air with a CO2 monitor. Manage the quality of indoor air in offices. The Building Management Law requires that the indoor CO2 concentration be 1000ppm or less. Equipped with NDIR sensor, simultaneous display of CO2 and temperature, and data logger function.
    atribut:
    • Measurement Target: CO2, temperature, ventilation rate
    • Measuring Range (ppm): 0-3000
    • Power Supply (V): AA 1.5 x 4 or AC adapter (6V 160mA)
    • Reaction Time: Within 2 minutes (63% response)
    • Accuracy: ± 50ppm or 5% rdg
    • Display: LCD (displays current CO2 concentration and temperature at the same time)
    • Dimensions (WxHxD) (mm): 165x80x22
    • Measuring Method: NDIR sensor
    • Resolution (ppm): CO2: 0-1000 (1ppm), 1000-2000 (5ppm), 2000-3000 (10ppm)
    • Resolution (°C): (Temperature) 0.1
    • Proofreading: Simple calibration using outside air
    • Operating Temperature (°C): 0 to 50
    • Humidity Range (% RH): 0 to 90 (0 to 35°C)
  9. Lutron Thermometer/HEAT INDEX WBGT METER
    BARU
    Mulai

    Rp3.999.900

    Lutron Thermometer/HEAT INDEX WBGT METER
    Deskripsi:
    HEAT INDEX WBGT METERModel : WBGT-2010SD- WBGT (wet-bulb globe temperature) was developed as a monitoring basis at US military training camps and became widespread for the use in workplaces and sports situation It is suggested in the international standard ISO 7243, OSHA (US Occupation Safety), Japan Society for Occupational Health and the SMA (Sports Medicine Australia) to establish the permissible heat exposure limits in health, sports or other physical activities.- Measurement : WBGT value (Indoor/Outdoor Wet bulb globe temperature), Black globe temperature, Humidity, Air temperature, Wet bulb temperature, Dew point Temperature- Measurement function :1. Wet bulb globe temperature (WBGT): Indoor : 0 to 59 oC. Outdoor : 0 to 56 oC.2. Black globe Temp (TG) : 0 to 80 oC.3. Air temperature (TA) : 0 to 50 oC.4. Wet bulb temperature (WB) : -21.6 to 50.0 oC.5. Humidity : 5 % to 95 % R.H..6. Dew point Temp. : -25.3 oC to 48.9 oC.- Unit : oC,oF, Resolution : 0.1 degree.- Adjustable WBGT alarm setting with buzzer sound output.- Control and monitor of physical activity in hot environment to limit the danger of heatrelated injuries.- Globe temperature measurement uses the Pt sensor, high accuracy.- Fast humidity measuring response time.- Direct measurement of the radiation effect with a brass black ball in 75 mm dia.- Real time SD memory card recorder, it is built-in Clock and Calendar.- Real time data recorder , sampling time set from 1 second to 3600 seconds.- Manual data record is available, can set the different position (location) No. (1 to 99).- Innovation and easy operation, computer is not need to setup extra software. After record the data, just take away the SD card from the meter and plug into the computer, the measured values with the time information (year/month/date/ hour/minute/second) can be downloaded to the Excel directly, then user can make the further data or graphic analysis by themselves.- SD card capacity : 1 GB to 16 GB.- Data hold, record max. and min. reading.- Power by UM3/AA (1.5 V) x 6 batteries or DC 9V adapter.- RS232/USB PC computer interface.- Complete set with the carrying case, SD card is optional.
  10. Kenko Cutter Refill Blade (Isi Mata Pisau)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp3.900

  11. MN(MACHERRY-NAGEL) Test Strip Quantofix (Strip Uji)
    Mulai

    Rp2.699.900

    MN(MACHERRY-NAGEL) Test Strip Quantofix (Strip Uji)
    atribut:
    • Accessories: Reagents, test tube
  12. BENCHMARK RESEARCH Electrophoresis
    Mulai

    Rp369.900

    BENCHMARK RESEARCH Electrophoresis
    atribut:
    • UNSPSC: 41105305
    • For use with: Agarose Tablets
    • Color: White
    • Material: Plastic
  13. TUMPA Spill Pallet (Palet Penampung Tumpahan)
    Mulai

    Rp3.399.900

    TUMPA Spill Pallet (Palet Penampung Tumpahan)
    atribut:
    • Color: Black Grating/Yellow Deck
    • Style: Economy Spill Pallet
    • Liquid Discharge Solution: Drain Plug
  14. Kimia Market Glutathione Murni
    55%
    Mulai

    Rp53.900

    Kimia Market Glutathione Murni
    Deskripsi:
    Glutathione 5 GramGlutathione merupakan antioksidan alami yang terdiri dari tiga asam amino yakni sistein, glutamat, dan glisin.Glutathione terbuat dari apa?Glutathione (GSH) adalah suatu tripeptide protein yang terdiri dari tiga Asam Amino Utama (L-Glutamic Acid, L-Cysteine, L-Glycine). Glutathione (GSH) secara alami sudah terdapat di dalam tubuh sejak lahir, yaitu di dalam dan di luar sel tubuh dan di seluruh organ tubuh (70-100 triliun sel tubuh manusia).
    atribut:
    • Size (g): 5
    • CAS: 70-18-8
  15. TTCA Bahan Kimia
    Mulai

    Rp1.299.900

    TTCA Bahan Kimia
    Deskripsi:
    Citric Acid Monohydrate merupakan asam organik lemah dengan rumus kimia HOC(CH₂CO₂H)₂ yang ditemukan pada daun dan buah tumbuhan genus Citrus. Senyawa ini merupakan bahan pengawet yang baik dan alami, selain digunakan sebagai penambah rasa masam pada makanan dan minuman ringan.Kegunaan :Asam sitrat terutama digunakan sebagai acidulant, zat penyedap, pengawet dan agen antistaling dalam industri makanan dan minuman. juga digunakan sebagai antioksidan, plasticizer dan deterjen dalam industri kimia, kosmetik dan pembersih.
    atribut:
    • Form: Bubuk kristal berwarna putih
    • Packaging: Zak
    • Origin: China
    • Size (kg): 25
    • Material: Citric Acid Monohydrate
Daftar Harga formalin Terbaru October 2026
Non Brand Queue Pole Board Stainless Stand (Tiang Antrian)Rp589.900
BRADY Spill Containment Pallet (Palet Penampung Tumpahan)Rp3.599.900
MERCK Formaldehyde TestRp4.699.900
MN(MACHERRY-NAGEL) Test Strip Quantofix Formaldehyde (Strip Uji)Rp1.399.900
MERCK Nitrite TestRp2.499.900
MERCK Formaldehyde Cell TestRp4.099.900
Tenmars Formaldehyde MeterRp13.999.900
Hanna Instruments Formaldehyde Chemical Test Kit Replacement ReagentsRp3.499.900
Mother Tool CO2 Monitor PlusRp4.499.900
Lutron Thermometer/HEAT INDEX WBGT METERRp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)