Beli fork di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWER FIRST Fork Terminal
    Mulai

    Rp499.900

    POWER FIRST Fork Terminal
    Deskripsi:
    These fork terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated fork terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
    atribut:
    • UNSPSC: 39121432
    • Barrel Style: Extra Copper Sleeve on Barrel
    • Compatible with Product Type: Insulated Stranded Copper Cable
    • Connection Material: Copper
    • Connection Type: Crimp
    • Contact Finish: Tin
    • Contact Material: Copper
    • Flammability Rating: V-0
    • Insulation Coverage: Partial Coverage
    • Insulation Material: Vinyl
    • Maximum Operating Temperature (°F): 221
    • Maximum Voltage (V) : 600
    • RohS Compliant: Yes
    • Seam Style: Butted
    • Standards: UL/cUL Listed E96029
    • Termination: Crimp Termination Only
    • Termination Style: Crimp
  2. Kennedy Red Fork Terminal
    Mulai

    Rp109.900

    Kennedy Red Fork Terminal
    Deskripsi:
    Fork Connector Terminals Pack quantity: 100. Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.
    atribut:
    • Fork/Ring Tab Size: 3.2mm
    • Package Type: Multipack
    • Color: Red
    • Part Number: KEN5152200K
  3. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  4. Shibata(Forklift) General Purpose Fuel Tank Cap
    Mulai

    Rp609.900

    Shibata(Forklift) General Purpose Fuel Tank Cap
    Deskripsi:
    A general-purpose product for fuel tank caps.For 1-3 ton forklifts
    atribut:
    • Suitable For: (Toyota lift) 23320-23600-71 equivalent, (TCM lift) 216G2-22051, (Komatsu lift) 3EB-41-31990 equivalent, (Nissan lift) 17251-79920 equivalent, (Mitsubishi lift) 91364-02300 equivalent Product, (Sumitomo Lift) 5324226-78 equivalent
  5. Non Brand Fork Extention Forklift (Sepatu Garpu Forklift)
    Mulai

    Rp8.499.900

  6. NICHIYU Horn Part
    Mulai

    Rp1.699.900

    NICHIYU Horn Part
    Deskripsi:
    HORN (1912-88019) SPARE PARTS FOR NICHIYU FORKLIFT
    atribut:
    • Product Dimension (cm): 11x13x6
    • Product Type: Electrical Parts
  7. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  8. ALPHA Insulated Cord End Terminal (Skun)
    Mulai

    Rp8.900

    ALPHA Insulated Cord End Terminal (Skun)
    atribut:
    • Quantity (pcs): 100
  9. monotaro Conductive Mat
    Mulai

    Rp359.900

    monotaro Conductive Mat
    Deskripsi:
    It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *Dust from production may be attached to the surface, so wipe the surface before use. *Color transfer may occur if wiped with water too hard.
    atribut:
    • Color: Moss green
    • Elongation (%): (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200
    • Hardness (Shore A): (Anti-static layer) 60-75, (Conductive layer) 70-80
    • Material: (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR
    • Specific Gravity: (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62
    • Surface Resistivity (ohm): (anti-static layer), 10â ¶ ~ 10â ¹ (conductive layer), 10³ ~ 10â µ
    • Tensile Strength (MPa): (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3
    • Thickness (mm): 2
    • Width (m): 1
  10. Daytona Part Automotive Multi-Fork Clamp (Komponen Fastener Motor)
    Mulai

    Rp609.900

  11. Ascendo Forklift Tires (Ban Forklift)
    Mulai

    Rp1.899.900

  12. Solid Tool Wheel PU for Hand Pallet (Roda Hand Pallet)
    Mulai

    Rp339.900

    Solid Tool Wheel PU for Hand Pallet (Roda Hand Pallet)
    atribut:
    • Material: PU- Polyurethane
  13. EDELMANN Cutlery Stainless Steel
    Mulai

    Rp66.900

    EDELMANN Cutlery Stainless Steel
    atribut:
    • Material: Stainless Steel
Daftar Harga fork Terbaru October 2026
POWER FIRST Fork TerminalRp499.900
Kennedy Red Fork TerminalRp109.900
Toptul 7-Drawer Mobile Tool Trolley (Lemari Perkakas)Rp12.999.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
Shibata(Forklift) General Purpose Fuel Tank CapRp609.900
Non Brand Fork Extention Forklift (Sepatu Garpu Forklift)Rp8.499.900
NICHIYU Horn PartRp1.699.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
Non Brand Forklift AccessoriesRp359.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait